Shop All Pre-Measured Chemicals
Diversey
General Purpose Cleaner, 5L Hose End Connection Bottle
Mfr # 94998859
Zoro # G3654664
product price: $90.29
/ea
Free Shipping & Returns
$90.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Portion Control System Chemicals
- Chemicals For Use On Surface Cleaning a Wide Range of Cleaning Applications, Including Floors, Walls, Glass and Other Hard Surfaces
- Recommended Dilution 1:64, 1:128, 1:256
- Container Size 5 L
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversey
- MFR # 94998859
- Zoro # G3654664
- UPC # 807174526578
- Country of Origin United States
- Category Pre-Measured Chemicals
Dimensions
Container Size | 5 L |
Size | 5L |
Degreaser Container Size | 5L |
Cleaner Container Size | 5 L |
Description
General Purpose Cleaner, Label Number 58, Label Color Coding Blue, Chemical Series PERdiem, Cleaner Form Liquid, Compatible Mfg. Model Number D1226566, Container Size 5 L, Container Type Hose End Sprayer, Fits Dispenser Series RTD, NSF Rating Not Rated, pH Level 6.2, pH Value Neutral, Primary Chemical None, Recommended Dilution 1:128, 1:256, 1:64, Concentrated, Properties Butyl Free, Nonflammable, Flash Point 200 Degrees F, VOC Content 0 Percent, Fragrance Unscented, Standards CFIA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLES/TENNANT FILTER - MESH SOLUTION STRAINER, FITS T7/SSR/T7AMR (398770)
- RUBBERMAID COMMERCIAL 12 gal Half-Round Trash Can, Textured Black, 17 1/2 in Dia, Open Top, Steel, Rigid Plastic (FGSH12EPLTBK)
- GEORGIA-PACIFIC Dry Wipe, White, Box, Plastic, 200 Wipes, 19 1/2 in x 39 in (80540)
- POLAR PLASTICS Poly Sheeting, 20ft.x100ft. x8Ml, Black (B208)
- DIVERSEY General Purpose Cleaner, 1.5L Hose End Connection Bottle, 2 PK (93145395)
- DIVERSEY Solvent Cleaner, 5L Hose End Connection Bottle (95892546)
- DIVERSEY Bathroom Cleaner, 1.4L Portion Measuring Bottle, 2 PK (5019237)
- DIVERSEY Bathroom Cleaner, 2.5L Bottle, 2 PK (93172650)
- DIVERSEY Neutral All Purpose Cleaner, 1.4L 2 PK (95019481)
- DIVERSEY Neutral Disinfectant Cleaner Concentrate, 5L Hose End Connection Bottle (5283020)
- DIVERSEY Fabric Freshener, 1.5L Hose End Connection Bottle, 2 PK (93062872)
- Diversey Pre-Measured Chemicals & Dispensers