Shop All Pre-Measured Chemicals
This Product is Discontinued
Diversey
General Purpose Cleaner, 2L Hose End Connection Bottle (Discontinued)
Mfr # 93145408
Zoro # G3713455
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cleaner Chemical Product Grouping Portion Control System Chemicals
- Recommended Dilution 1:256
- Container Size 5 L
- For Use On A highly-versatile general cleaner concentrate that contains a blend of high-performance detergents to effectively clean surfaces. Can be used on any water-safe surface, and has a pleasant citrus scent. Excellent for use in scrub and recoat floor care programs. Green in color with a citrus scent.
- Primary Chemical None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diversey
- MFR # 93145408
- Zoro # G3713455
- UPC # 807174492019
- Country of Origin Multiple
- Category Pre-Measured Chemicals
Dimensions
Container Size | 5 L |
Cleaner Container Size | 2 L |
Size | 2L |
Details
Cleaner Chemical Product Grouping | Portion Control System Chemicals |
Recommended Dilution | 1:256 |
For Use On | A highly-versatile general cleaner concentrate that contains a blend of high-performance detergents to effectively clean surfaces. Can be used on any water-safe surface, and has a pleasant citrus scent. Excellent for use in scrub and recoat floor care programs. Green in color with a citrus scent. |
Item - Portion Control System Chemicals | All Purpose Cleaner |
Item | General Purpose Cleaner |
Primary Chemical | None |
Fragrance | Unscented |
Cleaner Form | Liquid |
Cleaner Container Type | Hose End Connection Bottle |
Color | Green |
Container Type | Hose End Connection Bottle |
Surfaces for Use On | Hard Nonporous Surfaces |
Fits Dispenser Series | RTD |
Label Color Coding | Green |
Product Grouping | All Purpose Cleaners |
Label Number | 8 |
Product Label | General Purpose Cleaner |
Description
General Purpose Cleaner, Label Number 8, Label Color Coding Green, Chemical Series Gp Forward, Cleaner Form Liquid, Container Size 5 L, Container Type Hose End Sprayer, Fits Dispenser Series RTD, Primary Chemical None, Recommended Dilution 1:256, Concentrated, Fragrance Unscented, Surfaces for Use On Hard Nonporous Surfaces
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.