Shop All Pre-Measured Chemicals
Diversey
General Purpose Cleaner, 2.5L Bottle, 2 PK
Mfr # 93172668
Zoro # G5132617
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Portion Control System Chemicals
- Green Certification or Other Recognition Green Seal Certified
- Recommended Dilution 1:256, 1:64
- Cleaner Container Type Bottle
- VOC Content 0%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diversey
- MFR # 93172668
- Zoro # G5132617
- UPC # 807174526783
- Country of Origin Canada
- Category Pre-Measured Chemicals
Dimensions
Degreaser Container Size | 2.50L |
Cleaner Container Size | 2.5 L |
Size | 2.5L |
Container Size | 2.5 L |
Description
General Purpose Cleaner, Label Number 15, Label Color Coding Green, Chemical Series Diversey, Cleaner Form Liquid, Container Size 2.5 L, Container Type Bottle, Fits Dispenser Series J-Fill, NSF Rating Not Rated, pH Level 9.5, pH Value Alkaline, Primary Chemical None, Recommended Dilution 1:256, 1:64, Concentrated, Properties Butyl Free, Low Foam, No Rinse Required, Nonflammable, Flash Point 200 Degrees F, VOC Content 0 Percent, Fragrance Citrus, Standards Kosher
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSPECO Rectangular Prism Trash Can, White, Top Door, Metal (ND-1W)
- KIMBERLY-CLARK PROFESSIONAL All-Purpose Wipers Center Pull, PK200, White, Center Pull Roll, 200 Wipes (05796)
- METHOD All Purpose Cleaner, 68 oz. Bottle, Grapefruit (MTH01468)
- ZOGICS Peroxide Powered Cleaner Degreaser, 32 oz, 6PK (CLNCLD32CN-6)
- DIVERSEY Neutral Cleaner, 2.5L Bottle, 2 PK (101109756)
- DIVERSEY Odor Eliminator, 2.5L Bottle, 2 PK (101109733)
- DIVERSEY Non-Butyl Cleaner Degreaser Concentrate, 2.5L Bottle, 2 PK (100835210)
- DIVERSEY Carpet Extraction Cleaner, 2.5 L Bottle, 2 PK (101109762)
- DIVERSEY Heavy Duty Cleaner Degreaser Concentrate, 50.7 oz. Hose End Connection Bottle, 2 PK (95892175)
- DIVERSEY Bathroom Cleaner, 2.5L Bottle, 2 PK (93172650)
- SCOTCH-BRITE Fluid Bottle, 16 oz. (20226)
- Diversey Pre-Measured Chemicals