Shop All Pre-Measured Chemicals
Diversey
General Purpose Cleaner, 1.5L Hose End Connection Bottle, 2 PK
Mfr # 93145395
Zoro # G3748263
product price: $77.99
/pk 2, $39.00/ea
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Portion Control System Chemicals
- Recommended Dilution 1:256
- Chemicals For Use On Surface Use as Spray and Wipe for Tops, Tables, Sinks and Other Ceramic Surfaces
- Container Size 1.5 L
- Cleaner Container Size 1.5 L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversey
- MFR # 93145395
- Zoro # G3748263
- UPC # 807174492002
- Country of Origin Multiple
- Category Pre-Measured Chemicals
Dimensions
Container Size | 1.5 L |
Cleaner Container Size | 1.5 L |
Size | 1.5L |
Description
General Purpose Cleaner, Label Number 8, Label Color Coding Green, Chemical Series Gp Forward, Cleaner Form Liquid, Compatible Mfg. Model Number D1226566, Container Size 1.5 L, Container Type Hose End Sprayer, Fits Dispenser Series RTD, NSF Rating Not Rated, pH Level 11.4, pH Value Alkaline, Primary Chemical None, Recommended Dilution 1:256, Concentrated, Properties Butyl Free, Nonflammable, Flash Point 200 Degrees F, VOC Content 2 Percent, Fragrance Citrus, Standards CFIA, Net Weight 6.77 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- I-MOP Replacement Squeegee Blade, 1" W, Curved (1237729)
- PROTEAM Power Cord, For Upright Vacuum (834740-1)
- GENUINE JOE Standard, 1000 Sheets, White, 36 PK (GJO91000)
- HYGENALL HEXOFF Cleaner, 1 qt. Trigger Spray Bottle, Citrus, 12 PK (HXLS9001Q)
- DIVERSEY Non-Butyl Cleaner Degreaser Concentrate, 2.5L Bottle, 2 PK (100835210)
- DIVERSEY Neutral Disinfectant Cleaner Concentrate, 5L Hose End Connection Bottle (5283020)
- DIVERSEY Sanitizer Concentrate, 5L Hose End Connection Bottle (5753301)
- DIVERSEY Multi-Purpose Cleaner and Degreaser, 1.4L 2 PK (95566732)
- DIVERSEY Fabric Freshener, 1.5L Hose End Connection Bottle, 2 PK (93062872)
- DIVERSEY Bathroom Cleaner, 2.5L Bottle, 2 PK (93172650)
- 3M Cleaner and Disinfectant, Bottle, Fresh (41H)
- Diversey Pre-Measured Chemicals