Shop All Specialty Cleaners
Diversey
Furniture Polish, 10.3 oz., Lemon, PK12
Mfr # 95765571
Zoro # G9010416
product price: $60.79
/pk 12, $5.07/ea
$60.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 138 oz
- Container Type Aerosol Can
- Fragrance Lemon
- VOC Content 4%
- Net Weight 10.3 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversey
- MFR # 95765571
- Zoro # G9010416
- UPC # 807174532746
- Country of Origin United States
- Category Specialty Cleaners
Dimensions
Size | 138 oz |
Container Size | 19 oz |
Details
Item | Furniture Polish |
Container Type | Aerosol Can |
Fragrance | Lemon |
VOC Content | 4% |
Net Weight | 10.3 oz |
Application | For Cleaning and Polishing Light and Dark Finished Wood Furniture can be Used on Other Furniture Surfaces Such as, Ceramic and Plastic Tiles, Chrome, Stainless Steel, Porcelain, Brass, Vinyl, Enamel, Marble, Stone, Acrylics, and Fiberglass |
Flash Point | -156 Degrees F |
Cleaner Form | Liquid |
Recommended Dilution | RTU |
Surfaces for Use On | Acrylics, Brass, Ceramic, Chrome, Enamel, Fiberglass, Marble, Plastic, Porcelain, Stainless Steel, Stone, Vinyl, Wood |
For Use on Surfaces | Brass, Ceramic, Chrome, Enamel, Fiberglass, Marble, Plastic, Porcelain, Stainless Steel, Stone, Vinyl, Wood |
Product Label | Furniture Polish |
Description
Furniture Polish, Cleaner Form Liquid, Container Size 19 oz, Container Type Aerosol Spray Can, Fragrance Lemon, Surfaces for Use On Acrylics, Brass, Ceramic, Chrome, Enamel, Fiberglass, Marble, Plastic, Porcelain, Stainless Steel, Stone, Vinyl, Wood, VOC Content 4 Percent, Flash Point -156 Degrees F, Net Weight 10.3 oz, Package Quantity 12
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLADE Air Freshener Refill, Apple Cinnamon, PK6 (315104)
- WEILER 8" Utility Scrub Brush, Yellow Polypropylene Fill, Short Handle (44013)
- POLAR PLASTICS Construction Film, 10x200, 1.5mil, Clear (C1015)
- PURELL 1200 ml Foam Hand Soap Dispenser Refill (6470-02)
- DIVERSEY Gum and Wax Remover, 6.5 oz., PK12 (95628817)
- DIVERSEY Suma Calc Descaler, Liquid, 1 gal, PK4 (101103005)
- DIVERSEY Suma EdenTM/MC D4.5, Liquid, 64 oz, PK4, 4PK (94374827)
- DIVERSEY Conditioner, 0.5 oz., PK180 (990685)
- DIVERSEY Gum Remover, 6.5 oz Aerosol Spray Can, PK12 (95628817)
- DIVERSEY Block Whitener, 1 gal, PK4 (101109766)
- MOLD ARMOR Siding/House Wash M/M Gl (FG581)
- Diversey Specialty Cleaners