Shop All Fabric Softeners
This Product is Discontinued
Diversey
Fresh Scent Fabric Freshener, 6 Pack, 100 Sheets/ Pack (Discontinued)
Mfr # 73102
Zoro # G0413747
This Product is Discontinued
Key Features
- Cleaner Form Sheet
- Cleaner Container Type Box
- Fragrance Floral
- Cleaner Container Size 100 ct.
- High Efficiency Compatibility No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversey
- MFR # 73102
- Zoro # G0413747
- Country of Origin United States
- Category Fabric Softeners
Dimensions
Cleaner Container Size | 100 ct. |
Size | 600 Sheets |
Sheet Length | 6 1/2 in |
Container Size | 100 ct |
Sheet Width | 9 in |
Details
Item | Fabric Softener Sheets |
Cleaner Form | Sheet |
Cleaner Container Type | Box |
Fragrance | Floral |
High Efficiency Compatibility | No |
Pack Count | 6 |
Packs per Case | 6 |
Color | White |
Degreaser Container Type | Box |
Item - Fabric Softener | Sheets |
Container Type | Box |
Features | Fabric Softening, Reduces Static Cling |
Cleaner Chemical Product Grouping | Fabric Softener Sheets and Balls |
Standards | California Proposition 65 Compliant |
Product Label | Dryer Sheets |
Biodegradable | No |
Washine Machine Compatibility | Traditional |
Description
Fabric Softener Sheets, Cleaner Form Sheet, Container Type Box, Container Size 100 ct, High Efficiency Compatibility No, Fragrance Floral, Sheet Length 6 1/2 in, Sheet Width 9 in, Product Label Dryer Sheets, Standards California Proposition 65 Compliant, Biodegradable No, Color White, Features Fabric Softening, Reduces Static Cling, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.