Diversey

Food Service Degreaser, 2.5L Bottle, 2 PK (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Pre-Measured Chemicals

Key Features

  • Cleaner Chemical Product Grouping Portion Control System Chemicals
  • Container Type Bottle
  • Size 2.5L
  • Cleaner Form Liquid
  • Degreaser Application Food Contact Surfaces
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 2.5L
Cleaner Container Size 2.5 L
Container Size 2.5 L

Description

Food Service Degreaser, Label Number D2.1, Label Color Coding Yellow, Chemical Series Suma, Cleaner Form Liquid, Container Size 2.5 L, Container Type Bottle, Fits Dispenser Series J-Fill, NSF Rating A1, pH Level 6.76, pH Value Neutral, Primary Chemical None, Recommended Dilution 1:256, Concentrated, Properties Butyl Free, Nonflammable, Flash Point 200 Degrees F, VOC Content 0 Percent, Fragrance Unscented, Standards CFIA, Kosher, NSF Rated, Surfaces for Use On Hard Nonporous Surfaces

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products