Shop All Pre-Measured Chemicals
Diversey
Foaming Drain Maintainer Concentrate, 1.5L Hose End Connection Bottle, 2 PK
Mfr # 94266308
Zoro # G4606831
product price: $104.99
/pk 2, $52.50/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Portion Control System Chemicals
- Cleaner Container Size 1.5 L
- Cleaner Container Type Hose End Connection Bottle
- Fragrance Citrus
- Recommended Dilution 1:19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversey
- MFR # 94266308
- Zoro # G4606831
- UPC # 807174527698
- Country of Origin Canada
- Category Pre-Measured Chemicals
Dimensions
Cleaner Container Size | 1.5 L |
Size | 1.5L |
Container Size | 1.5 L |
Description
Foaming Drain Maintainer, Label Number D3.1, Label Color Coding Green, Chemical Series Suma, Cleaner Form Foam, Compatible Mfg. Model Number D1226566, Container Size 1.5 L, Container Type Hose End Sprayer, Fits Dispenser Series RTD Spray, NSF Rating A1, L1, pH Level 12.7, pH Value Alkaline, Primary Chemical None, Recommended Dilution 1:19, Concentrated, Properties Butyl Free, Nonflammable, Flash Point 200 Degrees F, VOC Content 8 Percent, Fragrance Citrus, Standards NSF Rated
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Burnishing Pad, 20 In, Peach, PK5 (3200)
- SCRUB DADDY Scrub Mommy Sponge (SM24MVP2016)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, X80, Pop Up Box, Super Heavy Absorb, Hydroknit, 8 1/4 x 16 3/4 in, 80 Sheets, Red, 5 Pk (05930)
- LINZER Tray Liners 1-Qt 10Pk (RM4110)
- DIVERSEY Neutral Cleaner, 2.5L Bottle, 2 PK (101109756)
- DIVERSEY Neutral All Purpose Cleaner, 1.4L 2 PK (95019481)
- DIVERSEY All Purpose Cleaner, 2.5L Bottle, 2 PK (94240626)
- DIVERSEY General Purpose Cleaner, 1.5L Hose End Connection Bottle, 2 PK (93145395)
- DIVERSEY Bathroom Cleaner, 2.5L Bottle, 2 PK (93172650)
- DIVERSEY Disinfectant Bathroom Cleaner, 2.5L Bottle, 2 PK (5546264)
- 3M Cleaner, 2L Bottle (16L)
- Diversey Pre-Measured Chemicals