Shop All Pre-Measured Chemicals
Diversey
Foaming Drain Maintainer Concentrate, 1.32 gal. Hose End Connection Bottle
Mfr # 94622333
Zoro # G5132671
product price: $76.29
/ea
Free Shipping & Returns
$76.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Portion Control System Chemicals
- Recommended Dilution 1:19
- Fragrance Chlorine
- Standards NSF Rated
- Cleaner Container Size 5 L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversey
- MFR # 94622333
- Zoro # G5132671
- UPC # 807174527681
- Country of Origin Canada
- Category Pre-Measured Chemicals
Dimensions
Cleaner Container Size | 5 L |
Size | 1.32 gal. |
Container Size | 5 L |
Description
Foaming Drain Maintainer, Label Number D3.1, Label Color Coding Green, Chemical Series Suma, Cleaner Form Foam, Compatible Mfg. Model Number D1226566, Container Size 5 L, Container Type Hose End Sprayer, Fits Dispenser Series RTD Spray, NSF Rating A1, L1, pH Level 12.7, pH Value Alkaline, Primary Chemical None, Recommended Dilution 1:19, Concentrated, Properties Butyl Free, Low Foam, Nonflammable, Flash Point 200 Degrees F, VOC Content 0 Percent, Fragrance Chlorine, Standards NSF Rated
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLD ARMOR E-Z Pressure Washer Cleaner 1 gal Liquid (FG582)
- UNGER Complete Brass Squeegee 12 Inch (GS000,GC300)
- GLOBAL INDUSTRIAL Replacement Paper Filter Bag For Cat C16V Wet/Dry Vacuum 641759 (CRP1017)
- KRAFT TOOL Replacement Tines for Flat Wire Texture (CC200-100)
- DIVERSEY Sanitizer Concentrate, 5L Hose End Connection Bottle (5753301)
- DIVERSEY Cleaner and Disinfectant Concentrate, 2L Hose End Connection Bottle, 2 PK (4963357)
- DIVERSEY All Purpose Cleaner, 1 gal. Jug (94998841)
- DIVERSEY Foaming Drain Maintainer Concentrate, 1.5L Hose End Connection Bottle, 2 PK (94266308)
- DIVERSEY Carpet Extraction Rinse, 2.5L Bottle, 2 PK (101109761)
- DIVERSEY Bathroom Cleaner, 1.5L Hose End Connection Bottle, 2 PK (3364707)
- 3M Cleaner and Disinfectant, 2L Bottle (40L)
- Diversey Pre-Measured Chemicals & Dispensers