Shop All Bathroom Cleaners
Diversey
Foaming Acid Restroom Cleaner, Fresh Scent, 32 oz Spray Bottle, PK12
Mfr # 95325322
Zoro # G9252781
product price: $64.59
/pk 12, $5.38/ea
$64.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 32 oz
- Container Type Spray Bottle
- Fragrance Fresh
- Cleaner Form Liquid
- Chemicals For Use On Ceramic Tile; Chrome; Fiberglass; Porcelain; Quarry Tile; Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversey
- MFR # 95325322
- Zoro # G9252781
- UPC # 10807174534099
- Country of Origin United States
- Category Bathroom Cleaners
Dimensions
Size | 32 oz |
Details
Container Type | Spray Bottle |
Item | Cleaners & Detergents |
Fragrance | Fresh |
Cleaner Form | Liquid |
Chemicals For Use On | Ceramic Tile; Chrome; Fiberglass; Porcelain; Quarry Tile; Stainless Steel |
Color | Red |
Recommended Dilution | RTU |
Includes | Includes 12 bottles of restroom cleaner |
For Use On | Hard Water Deposits; Soap Scum |
Net Weight | 28.572 lbs |
Application | Bathtubs; Floors; Showers; Urinals; Walls |
Description
DiverseyTM Foaming Acid Restroom Cleaner, Fresh Scent, 32 oz Spray Bottle, 12/Carton
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLES/TENNANT RECTIFIER - 60 AMP 600 VOLT (190753)
- ACTIVEAIRE Sunscape Refill Cartridge, Sunscape Yellow, PK 12 (GPC48251)
- REV-A-SHELF Accessory, 14 in W/Dia, Black, Plastic (RV-35-LID-18-1)
- PULLMAN-HOLT Shop Vacuum, Dry Pickup, 1300W, Width: 15 in (45 DRY)
- DIVERSEY Bathroom Cleaner, 32 oz., Unscented, PK12 (94496138)
- DIVERSEY Toilet Bowl Cleaner, 32 oz., Floral, Green (04578)
- DIVERSEY Crew Bathroom Disinfectant Cleaner, Floral Scent, 32 oz Bottle, PK4 (CBD540199)
- DIVERSEY Bathroom Cleaner, 32 oz., Fresh, PK12 (94995295)
- DIVERSEY Crew Super Blue Mild Acid Bowl Cleaner, Citrus, 32 oz Bottle, PK12 (94476081)
- DIVERSEY Crew Clinging Toilet Bowl Cleaner, Floral Scent, Liquid, 1 qt. Bottle, PK12 (4578)
- SC JOHNSON Fantastik, DISINFECTANT MULTI-PURPOSE CLEANER FRESH SCENT, 32 OZ SPRAY BOTTLE, 8PK (306387)
- Diversey Bathroom Cleaners