Shop All Floor Strippers
This Product is Discontinued
Diversey
Floor Stripper, Size 5 gal. (Discontinued)
Mfr # 95594995
Zoro # G4419161
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size 5 gal
- Container Type Box
- RTU Yield per Container 20 to 40 gal
- Recommended Dilution 1:4 to 1:8
- Standards CARB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diversey
- MFR # 95594995
- Zoro # G4419161
- UPC # 807174527360
- Country of Origin Canada
- Category Floor Strippers
Dimensions
Size | 5 gal |
Container Size | 5 gal |
Details
Item | Floor Stripper |
Container Type | Box |
RTU Yield per Container | 20 to 40 gal |
Recommended Dilution | 1:4 to 1:8 |
Standards | CARB |
VOC Content | 11% |
pH Value | Alkaline |
pH Level | 12 |
Maximum RTU Yield per Container | 40 gal |
Minimum RTU Yield per Container | 20 gal |
Cleaner Form | Liquid |
For Floor Type | Concrete, Terrazzo, Vinyl |
Product Series | Bravo 1500+ |
Description
Floor Stripper, Cleaner Form Liquid, Container Size 5 gal, Container Type Box, For Floor Type Concrete, Terrazzo, Vinyl, pH Level 12, pH Value Alkaline, Product Series Bravo 1500+, Concentrated, Standards CARB, VOC Content 11 Percent, Maximum RTU Yield per Container 40 gal, Minimum RTU Yield per Container 20 gal, Recommended Dilution 1:4 to 1:8
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.