Shop All Floor Strippers
Diversey
Floor Stripper, Box, 5 gal, Concentrated
Mfr # 95115958
Zoro # G3748333
Free Shipping & Returns
$90.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5 gal
- Container Type Box
- RTU Yield per Container 20 to 40 gal
- Recommended Dilution 1:4 to 1:8
- pH Value Alkaline
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diversey
- MFR # 95115958
- Zoro # G3748333
- UPC # 807174527858
- Country of Origin Canada
- Category Floor Strippers
Dimensions
Size | 5 gal |
Container Size | 5 gal |
Details
Item | Floor Stripper |
Container Type | Box |
RTU Yield per Container | 20 to 40 gal |
Recommended Dilution | 1:4 to 1:8 |
pH Value | Alkaline |
Maximum RTU Yield per Container | 40 gal |
pH Level | 13 |
Minimum RTU Yield per Container | 20 gal |
VOC Content | 5% |
Cleaner Form | Liquid |
Product Series | Bravo |
For Floor Type | Concrete, Terrazzo, Vinyl |
Description
Floor Stripper, Cleaner Form Liquid, Container Size 5 gal, Container Type Box, For Floor Type Concrete, Terrazzo, Vinyl, pH Level 13, pH Value Alkaline, Product Series Bravo, Concentrated, VOC Content 5 Percent, Maximum RTU Yield per Container 40 gal, Minimum RTU Yield per Container 20 gal, Recommended Dilution 1:4 to 1:8
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK PROFESSIONAL Counter Mount Skin Care Dispenser, 1.5L, 2.12" x 4.25" x 5.56", Chrome (47604)
- SANITAIRE MULTI-SURFACE QuietClean Two-Motor Upright Vacuum, Black (SC9180A)
- GOJO 14 oz Personal Soaps Bottle (0957-12)
- SWIFFER POWER MOP CLEANER LVNR (80374081)
- DIVERSEY Stripper, Power Foam, Bravo, 23 oz White, PK 12 (DVO94966769)
- DIVERSEY Floor Stripper, Size 5 gal. (95594354)
- DIVERSEY Floor Stripper, Size 5 gal. (95386176)
- DIVERSEY Baseboard Stripper, Size 23 oz. (94966769)
- DIVERSEY Linoleum/Stone Stripper, 5 gal (101104658)
- DIVERSEY Butyl Free Floor Stripper, Size 5 gal. (95032360)
- FRANKLIN CLEANING TECHNOLOGY Once Over Floor Stripper, Liquid, 5 Gal. Pail (F200026)
- Diversey Floor Strippers