Shop All Floor Finishes and Sealers
This Product is Discontinued
Diversey
Floor Sealer, 5 gal., 2 to 4 hr. (Discontinued)
Mfr # 5142227
Zoro # G9196695
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size 5 gal
- Solids Content 33 %
- Coverage per Gallon 500 to 600 sq ft
- Dry Time 2 to 4 hr
- Required Brush Speed 175 to 1500 rpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversey
- MFR # 5142227
- Zoro # G9196695
- UPC # 807174505009
- Country of Origin Sweden
- Category Floor Finishes and Sealers
Dimensions
Size | 5 gal |
Container Size | 5 gal |
Description
Floor Sealer, Cleaner Form Liquid, Container Size 5 gal, Container Type Bucket, Finish Type High Gloss, For Floor Type Wood, Maximum Drying Time 4 hr, Maximum Required Brush Speed 1,500 RPM, Minimum Drying Time 2 hr, Minimum Required Brush Speed 175 RPM, pH Level 8, pH Value Neutral, Properties Nonflammable, Ready to Use, Standards DSA, TSCA, VOC Content 1 Percent, Flash Point 200 Degrees F, Maintenance Frequency Low, Maximum Application Temperature 122 Degrees F, Maximum Coverage Area 600 sq ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.