Shop All Floor Finishes and Sealers
Diversey
Floor Sealer, 376 mL
Mfr # 5142235
Zoro # G9196704
product price: $80.19
/ea
Free Shipping & Returns
$80.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 376 mL
- Solids Content 4 %
- Coverage per Gallon 500 to 600 sq ft
- Dry Time 2 to 4 hr
- Maintenance Frequency Low
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversey
- MFR # 5142235
- Zoro # G9196704
- UPC # 807174505375
- Country of Origin United States
- Category Floor Finishes and Sealers
Dimensions
Size | 376 mL |
Container Size | 12.7 oz |
Details
Item | Floor Sealer |
Solids Content | 4 % |
Coverage per Gallon | 500 to 600 sq ft |
Dry Time | 2 to 4 hr |
Maintenance Frequency | Low |
Recommended Dilution | 1:1 |
Required Brush Speed | 175 to 1500 rpm |
Minimum Drying Time | 2 hr |
Maximum Coverage Area | 600 sq ft |
Maximum Drying Time | 4 hr |
Maximum Required Brush Speed | 1,500 RPM |
Container Type | Bottle |
Minimum Required Brush Speed | 175 RPM |
Cleaner Form | Liquid |
Minimum Coverage Area | 500 sq ft |
Description
Floor Sealer, Cleaner Form Liquid, Container Size 12.7 oz, Container Type Bottle, Maximum Drying Time 4 hr, Maximum Required Brush Speed 1,500 RPM, Minimum Drying Time 2 hr, Minimum Required Brush Speed 175 RPM, Concentrated, Maintenance Frequency Low, Maximum Coverage Area 600 sq ft, Minimum Coverage Area 500 sq ft, Recommended Dilution 1:1, Solids Content 4 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Sorbents, 21 gal, 8 in x 18 in, Oil, White, Polypropylene (SKM403)
- LIBMAN 2.5 in. W Soft Bristle 12 in. Plastic/Rubber Handle Bottle Brush (1352)
- CLOROX Scentiva Wipes, Bleach Free Cleaning Wipes, Canister, Pacific Breeze & Coconut, White (CLO60037)
- SANITAIRE Pigtail, Type Replacement (1623452)
- DIVERSEY Floor Finish, 5 gal., 30 to 45 min. (5104950)
- DIVERSEY Floor Finish, 2.5L, 30 min., PK6 (5383021)
- DIVERSEY Floor Finish, Vectra, 5 Gallon, White (DVO5105047)
- DIVERSEY Floor Finish, Box, 5 gal, Ready to Use, 30 min Dry Time (5105047)
- DIVERSEY Floor Finish, Matte, Carefree, 5 Gallon, White (DVO5104757)
- DIVERSEY Acrylic Seal, Iron Stone, 5 Gallon, White (DVO5104837)
- TERRA 1 Gallon Floor Sealer (581004)
- Diversey Floor Finishes and Sealers