Shop All Floor Cleaners and Maintainers
Diversey
Floor Science, Cleaner/Restore, Spray, 1gal, PK4
Mfr # CBD540458
Zoro # G6662280
product price: $45.19
/pk 4, $11.30/ea
$45.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan
- Fragrance Characteristic
- Container Type Jug
- Recommended Dilution Ready to Use
- VOC Content 0%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversey
- MFR # CBD540458
- Zoro # G6662280
- UPC # 807174540451
- Country of Origin United States
- Category Floor Cleaners and Maintainers
Dimensions
Container Size | 1 gal |
Details
Item | Floor Clean and Restore |
Color | Tan |
Fragrance | Characteristic |
Container Type | Jug |
Recommended Dilution | Ready to Use |
VOC Content | 0% |
Flash Point | 200 Degrees F |
Application | Works with 175-1500 Rpm Floor Machines (Not for Use with Uhs Floor Machines) Spray Buff for Conventional Floor Finishes |
Cleaner Form | Liquid |
Features | Durable |
Primary Chemical | Alcohol |
Maximum Required Brush Speed | 1,500 RPM |
pH Value | Neutral |
pH Level | 7 |
Minimum Required Brush Speed | 175 RPM |
Maximum Coverage Area | 30,000 sq ft |
Description
Floor Clean and Restore, Cleaner Form Liquid, Container Size 1 gal, Container Type Jug, pH Level 7, pH Value Neutral, Ready to Use, Recommended Dilution Ready to Use, Color Tan, Flash Point 200 Degrees F, Fragrance Characteristic, Maximum Coverage Area 30,000 sq ft, Maximum Required Brush Speed 1,500 RPM, Minimum Required Brush Speed 175 RPM, VOC Content 0 Percent, Primary Chemical Alcohol, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAVEX 32 Gallon Black Round Commercial Trash Can and Lid (475TCL32BKKT)
- BRADY Sorbents, 30 gal, 3 in x 48 in, Universal, Gray, Polypropylene (AW430)
- LAVEX 7 Qt. / 1.75 Gallon Beige Rectangular Wastebasket / Trash Can (475WC7BG)
- BLUE DONUTS Blue Donuts Vented Stainless Steel Toilet Brush Holder (BD3931147)
- DIVERSEY Flr Science, Prem Glss, Flr Fnsh, 1gal, PK4 (CBD540410)
- DIVERSEY Suma Stop Slip Traction Treatment, Unscented, 1 gal Bottle, PK4, 4PK (904678)
- DIVERSEY Neutral Cleaner, Stride Citrus, 2.5 Liter, Orange, PK 2 (DVO904716)
- DIVERSEY Maintainer/Rejuvenator, Revive Plus, 32 oz Red, PK 6 (DVO92974600)
- DIVERSEY Floor Cleaner, Neutral, Jug, 1 gal, Concentrated, Citrus (101109753)
- DIVERSEY Suma Bio-Floor Cleaner, Unscented, Liquid, 1 gal, 4PK (93163905)
- FOR LIFE PRODUCTS For Life Products 245002 32 oz Luxury Vinyl Floor Cleaner; Orange (245002)
- Diversey Floor Cleaners and Maintainers