Shop All Pre-Measured Chemicals
Diversey
Floor Maintainer, 2.5L Bottle, 2 PK
Mfr # 92974618
Zoro # G3632027
product price: $156.99
/pk 2, $78.50/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Portion Control System Chemicals
- Recommended Dilution 1:256, 1:512
- Required Brush Speed 175 to 1500 rpm
- VOC Content 0%
- Cleaner Container Size 2.5 L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversey
- MFR # 92974618
- Zoro # G3632027
- UPC # 807174527629
- Country of Origin Canada
- Category Pre-Measured Chemicals
Dimensions
Cleaner Container Size | 2.5 L |
Size | 2.5L |
Container Size | 2.5 L |
Description
Floor Maintainer, Label Number 51, Label Color Coding Red, Chemical Series Revive, Cleaner Form Liquid, Container Size 2.5 L, Container Type Bottle, Fits Dispenser Series J-Fill, NSF Rating Not Rated, pH Level 6.5, pH Value Neutral, Primary Chemical None, Recommended Dilution 1:256, 1:512, Concentrated, Properties Butyl Free, Nonflammable, Flash Point 200 Degrees F, VOC Content 0 Percent, Fragrance Fresh, Standards HMIS, NFPA, Net Weight 11.2, Surfaces for Use On Hard Nonporous Surfaces
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMON LIQUID ALIVE Odor Digester, 1 gal Bottle, PK4 (33601)
- DIVERSEY Oxivir Five 16 Concentrate, 84.5 fl oz (2.6 quart) Characteristic, Clear, 2 PK (DVO4963331)
- METHOD Lavender Scent All Purpose Cleaner Refill Liquid 68 oz (19306)
- ALLPOINTS Lubri-Film Plus 4Oz. (851151)
- DIVERSEY Sanitizer Concentrate, 2.5L 2 PK (5756034)
- DIVERSEY Grease Release Cleaner, 2.5L Bottle, 2 PK (95192347)
- DIVERSEY Cleaner and Disinfectant Concentrate, 1.4L Portion Measuring Bottle (5019296)
- DIVERSEY Cleaner and Disinfectant Concentrate, 5L Hose End Connection Bottle (3062768)
- DIVERSEY General Purpose Cleaner, 1.5L Hose End Connection Bottle, 2 PK (93145395)
- DIVERSEY Carpet Extraction Rinse, 1.5L Hose End Connection Bottle, 2 PK (93515042)
- 3M Deodorizer, 1.9L Jug (13A)
- Diversey Pre-Measured Chemicals