Shop All Floor Finishes and Sealers
Diversey
Floor Finish, Wood, SuperCourt, 5 Gallon, White
Mfr # DVO101100563
Zoro # G802502044
product price: $922.99
/ea
Free Shipping & Returns
$922.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 640 fl oz (20 quart)
- Application Wood Floor; Multipurpose
- Color White
- Form Liquid
- Fragrance Sweet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversey
- MFR # DVO101100563
- Zoro # G802502044
- Country of Origin United States
- Category Floor Finishes and Sealers
Dimensions
Size | 640 fl oz (20 quart) |
Details
Item | Bona SuperCourt Wood Floor Finish |
Application | Wood Floor; Multipurpose |
Color | White |
Form | Liquid |
Fragrance | Sweet |
Features | Chemical Resistant; Low VOC; Low Odor; Scuff Resistant; Scratch Resistant |
Description
Athletic wood floor finish features one-component, resin technology for excellent resistance against scuffs, scratches and chemicals at full cure. Clear, colorless design lets you highlight the true color of stained or natural wood floors. With low VOCs and low odor, Bona SuperCourt Optum is MFMA approved and Greenguard Gold certified for indoor air quality. Green Seal-certified floor finish is perfect for basketball courts, volleyball courts, racquetball, squash, badminton courts, gyms, stages, dance floors and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP All Purpose Cleaner, 1 qt. Plastic Pail, Citrus, 12 PK (65009)
- RUBBERMAID COMMERCIAL Brute Maid Cleaning Caddy, Multi (RCP2649GRA)
- GLOBAL INDUSTRIAL Liquid Pump Bottle, 4 PK (641452)
- ATRIX Omega Supreme Electronic Vacuum 110V (VACOSE110)
- DIVERSEY Floor Sealer, 5 gal., 30 min. (5118737)
- DIVERSEY Floor Finish, 5 gal., 30 to 40 min. (5104984)
- DIVERSEY Floor Finish, High Mileage, 5 Gallon, White (DVO95104811)
- DIVERSEY Floor Sealer, 5 gal., 30 to 40 min. (5104837)
- DIVERSEY Sealer/Finish, f/Stone Floors, RTU, 5 Gal, White (DVO5104933)
- DIVERSEY Acrylic Seal, Iron Stone, 5 Gallon, White (DVO5104837)
- FLOOD/PPG ARCHITECTURAL FIN CWF GAL CLR Mult Finish (FLD540XI-01)
- Diversey Floor Finishes and Sealers