Shop All Floor Finishes and Sealers
Diversey
Floor Finish, Matte, Carefree, 5 Gallon, White
Mfr # DVO5104757
Zoro # G602501032
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 640 fl oz (20 quart)
- Color White
- Form Liquid
- Fragrance Ammonia
- Application Floor; Multi Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diversey
- MFR # DVO5104757
- Zoro # G602501032
- UPC # 807174504637
- Country of Origin United States
- Category Floor Finishes and Sealers
Dimensions
Size | 640 fl oz (20 quart) |
Details
Item | Carefree Matte Gloss Floor Finish |
Color | White |
Form | Liquid |
Fragrance | Ammonia |
Application | Floor; Multi Surface |
Features | Slip Resistant |
Description
Carefree Matte Floor Finish features a versatile, high-performance design to work with a wide variety of substrates and in many different maintenance methods. Low-gloss characteristics help hide blemishes, cut lines, traffic lanes and dirt embedment to provide an even, clean look over a longer period of time. Floor finish meets ASTM D-2047 slip-resistance requirements.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Sorbents, 54 gal, 28 1/2 in x 150 ft, Universal, White, Cellulose (RFP328-DP)
- KRAFT TOOL Aluminum Natural Horsehair/Poly Bl, 48 (CC176)
- MAKITA 18V LXT® Brushless 2.0Gal HEPA Wet/Dry Canister Vacuum (XCV11Z)
- SCOTCHGARD Floor Finish, 1 gal., Bag, PK2 (85861)
- DIVERSEY Floor Finish, 1 gal., 30 min. (04078.)
- DIVERSEY Floor Finish, Box, 5 gal, Ready to Use, 30 min Dry Time (5105047)
- DIVERSEY Floor Finish, 2.5L, 30 to 45 min., PK6 (95109638)
- DIVERSEY Floor Sealer, 5 gal., 30 to 40 min. (5104837)
- DIVERSEY Floor Finish, 5 gal., 30 to 40 min. (5104984)
- DIVERSEY Floor Finish, 2.5L, 30 min., PK6 (5383021)
- BETCO Emulsion Pro+ Floor Finish and Sealer, 5 gal Pail (B06750512)
- Diversey Floor Finishes and Sealers