Diversey

Floor Finish, 5 gal., Less Frequent (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Floor Finishes and Sealers

Key Features

  • Size 5 gal
  • Solids Content 0
  • Coverage per Gallon 2000 to 2500 sq ft
  • Dry Time 30 min
  • Maintenance Frequency Less Frequent
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 5 gal
Container Size 5 gal

Description

Floor Finish, Cleaner Form Liquid, Container Size 5 gal, Container Type Box, Finish Type High Gloss, For Floor Type Ceramic, Vinyl, Rubber, Maximum Drying Time 30 min, Minimum Drying Time 30 min, Minimum Required Brush Speed 1,500 RPM, pH Level 8, pH Value Neutral, Product Series BIB, Properties Nonflammable, Ready to Use, Standards DSA, TSCA, VOC Content 0 Percent, Flash Point 200 Degrees F, Maintenance Frequency Less Frequent, Maximum Application Temperature 95 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.