Shop All Floor Finishes and Sealers
Diversey
Floor Finish, 5 gal., 40 min.
Mfr # 5120870
Zoro # G3747685
original price:
$176.16
19% off
new price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5 gal
- Solids Content 0 %
- Coverage per Gallon 2000 to 2500 sq ft
- Dry Time 40 min
- Green Certification or Other Recognition Green Seal Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversey
- MFR # 5120870
- Zoro # G3747685
- UPC # 807174505061
- Country of Origin United States
- Category Floor Finishes and Sealers
Dimensions
Size | 5 gal |
Container Size | 5 gal |
Description
Floor Finish, Cleaner Form Liquid, Container Size 5 gal, Container Type Box, Finish Type High Gloss, For Floor Type Ceramic, Vinyl, Rubber, Maximum Drying Time 40 min, Minimum Drying Time 40 min, Minimum Required Brush Speed 1,500 RPM, pH Level 8, pH Value Neutral, Product Series BIB, Properties Nonflammable, Ready to Use, Standards ASTM D2047, Green Seal, VOC Content 0 Percent, Flash Point 200 Degrees F, Maximum Application Temperature 95 Degrees F, Maximum Coverage Area 2,500 sq ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURPHY All Purpose Cleaner, 22 oz Bottle, Citrus, 9 PK (01031)
- DIVERSEY Floor Cleaner and Burnish Maintainer, 1 Gallon, , White, PK 4 (DVO94033110)
- RECKITT BENCKISER FINISH, Dish Detergent Gelpacs, Orange Scent, Box Of 32 Gelpacs, 8PK (81053CT)
- PALMER FIXTURE CO Automatic 1000 ml Bulk Foam Soap Dispenser - Black SF2150-16 (SF2150-16)
- DIVERSEY Floor Finish, Aquaria, 5 Gallon, White (DVO5120870)
- DIVERSEY Floor Finish, Matte, Carefree, 5 Gallon, White (DVO5104757)
- DIVERSEY Floor Finish, 1 gal., 30 min. (04078.)
- DIVERSEY Floor Finish, 5 gal., 45 min. (5104933)
- DIVERSEY Floor Finish, High Mileage, 5 Gallon, White (DVO95104811)
- DIVERSEY Floor Sealer, 5 gal., 30 min. (5118737)
- PROTOCHEM LABORATORIES 25% Double-Solids High-Gloss Floor Finish 25%, 1 gal. EA1 (PC-67.25-1)
- Diversey Floor Finishes and Sealers