Shop All Floor Finishes and Sealers
Diversey
Floor Finish, 5 gal., 30 to 45 min.
Mfr # 95104811
Zoro # G3633445
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5 gal
- Solids Content 25 %
- Coverage per Gallon 2000 to 3000 sq ft
- Dry Time 30 to 45 min
- Required Brush Speed 1500 rpm and Above
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversey
- MFR # 95104811
- Zoro # G3633445
- UPC # 807174504675
- Country of Origin United States
- Category Floor Finishes and Sealers
Dimensions
Size | 5 gal |
Container Size | 5 gal |
Description
Floor Finish, Cleaner Form Liquid, Container Size 5 gal, Container Type Box, Finish Type High Gloss, For Floor Type Ceramic, Vinyl, Rubber, Stone, Maximum Drying Time 45 min, Minimum Drying Time 30 min, Minimum Required Brush Speed 1,500 RPM, pH Level 8, pH Value Neutral, Product Series BIB, Properties Nonflammable, Ready to Use, Standards ASTM D-2047, VOC Content 0 Percent, Flash Point 200 Degrees F, Maximum Application Temperature 95 Degrees F, Maximum Coverage Area 3,000 sq ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACT PRODUCTS 41 qt Rectangular Trash Can, Black, Open Top, Polyethylene (IMP 7703-5)
- LIBMAN 2.4 in. W Hard Bristle 8 in. Plastic/Rubber Handle Kitchen Brush (1043)
- ZEP High Traffic Carpet Cleaner, 1 gal, PK4 (ZUHTC128)
- FIBERDUCK Sorbents, Oil, 40 PK (PSS34-40)
- DIVERSEY Floor Finish, 5 gal., 40 min. (5120870)
- DIVERSEY Floor Sealer, 5 gal., 30 min. (5118737)
- DIVERSEY Floor Finish, 5 gal., 45 min. (5104933)
- DIVERSEY Floor Finish, 5 gal., 30 min. (5104731)
- DIVERSEY Acrylic Seal, Iron Stone, 5 Gallon, White (DVO5104837)
- DIVERSEY Floor Finish, 5 gal., 30 min. (5104917)
- RMC Ultra Marathon Floor Finish, 5 Gal., White (RCM11808445)
- Diversey Floor Finishes and Sealers