Diversey

Floor Finish, 1 gal., Low, 40 to 50 min. (Discontinued)


This Product is Discontinued
Shop for all Floor Finishes and Sealers

Key Features

  • Size 1 gal
  • Solids Content 0
  • Coverage per Gallon 2000 to 2500 sq ft
  • Dry Time 40 to 50 min
  • Maintenance Frequency Low
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 1 gal
Container Size 1 gal

Description

Floor Finish, Cleaner Form Liquid, Container Size 1 gal, Container Type Jug, Finish Type High Gloss, For Floor Type Ceramic, Vinyl, Rubber, Maximum Drying Time 50 min, Maximum Required Brush Speed 1,500 RPM, Minimum Drying Time 40 min, Minimum Required Brush Speed 175 RPM, pH Level 9, pH Value Neutral, Properties Nonflammable, Ready to Use, Standards ASTM D2047, VOC Content 0 Percent, Maintenance Frequency Low, Maximum Coverage Area 2,500 sq ft, Minimum Coverage Area 2,000 sq ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.