Shop All Floor Cleaners and Maintainers
Diversey
Floor Cleaner, Revive, 5 Gallon, Pink
Mfr # DVO904636
Zoro # G102501617
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Form Liquid
- Size 640 fl oz (20 quart)
- Color Pink
- Fragrance Sweet
- Primary Chemical Water; Diethylene Glycol Monoethyl Ether; Alcohol Ethoxylate; Potassium Hydroxide; Coconut Fatty Acid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversey
- MFR # DVO904636
- Zoro # G102501617
- Country of Origin United States
- Category Floor Cleaners and Maintainers
Dimensions
Size | 640 fl oz (20 quart) |
Details
Item | Floor Cleaner/Maintainer |
Form | Liquid |
Color | Pink |
Fragrance | Sweet |
Primary Chemical | Water; Diethylene Glycol Monoethyl Ether; Alcohol Ethoxylate; Potassium Hydroxide; Coconut Fatty Acid |
Features | Fast Acting; Quick Drying |
Description
Revive Cleaner/Maintainer features an easy-to-use design to clean and maintain floors in a single step and does not require burnishing after each application. Fast-acting formula dries immediately when used in an automatic scrubber to save labor and time. Cleaner with a slightly sweet scent can be used through an auto scrubber or with mop and bucket.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTT Scott Essential Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 800 ft, Natural, 12 PK (4142)
- UNGER SmartColor MicroWipe Heavy Duty (MF40Y)
- PROTEAM 3 qt. Intercept Micro Filter Bag, Open Collar, Fits GoFit 3 Backpack Vacuum, 10PK (107666)
- IMPACT PRODUCTS PUMP, 1OZ, 5GAL PAIL (904AEA)
- DIVERSEY Floor Cleaner, Hvy-Dty, Pro, No-Rinse, Citrus, 5L, Yellow (DVO94996458)
- DIVERSEY Floor Cleaner, Neutral, Raindance, 1.5 Gallon, Yellow, PK 2 (DVO93323981)
- DIVERSEY Floor Cleaner, Odorless, 1 gal., PK4 (95799843)
- DIVERSEY Suma Bio-Floor Cleaner, Unscented, Liquid, 1 gal, 4PK (93163905)
- DIVERSEY Floor Cleaner, 1 gal., Surfactant, White (94512759)
- DIVERSEY Neutral Floor Cleaner, 1.5 gal., PK2 (93323981)
- BONA HW FLOOR CLEANER RFL CW 128OZ (WM700018199)
- Diversey Floor Cleaners and Maintainers