Shop All Floor Cleaners and Maintainers
Diversey
Floor Cleaner, Oil/Grease Remover, 1 Gallon, , White, PK 4
Mfr # DVO94512759
Zoro # G302501752
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Form Liquid
- Size 128 fl oz (4 quart)
- Color White
- Fragrance Surfactant
- Application Rubber; Stone; Marble; Hard Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diversey
- MFR # DVO94512759
- Zoro # G302501752
- Country of Origin Canada
- Category Floor Cleaners and Maintainers
Dimensions
Size | 128 fl oz (4 quart) |
Details
Item | Profi Floor Cleaner/Grease Remover |
Form | Liquid |
Color | White |
Fragrance | Surfactant |
Application | Rubber; Stone; Marble; Hard Surface |
Features | Solvent-free; pH Neutral; Butyl-free |
Removes | Oil Remover; Grease Remover; Dirt Remover |
Description
Floor cleaner/oil and grease remover is a nonionic oil and grease remover for all resilient and synthetic flooring. Highly effective, solvent-free formula emulsifies dirt quickly. Neutral-pH and butyl-free formula is gentle enough to use on resilient or rubber flooring. Cleaner is an integral part of a comprehensive floor-care program for cleaning, stripping and sealing rubber floors. Floor cleaner is perfect for use as floor cleaner and grease remover for all resilient and synthetic rubber studded flooring, and can also be used on stone, marble and other hard surfaces.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN VIKAN Green 24" Polypropylene Floor Squeegee (77542/29382)
- TOUGH GUY 5in String Wet Mop, 22oz Dry Wt, Clamp/Quick Chnge/Side-Gate Connect, LoopEnd, White, Cotton/Synthetic (1TYV4)
- ALLWAY 3/4" x 7" B-Series Narrow Nylon Stripper & Grout Brush, Soft Grip (GB)
- VESTIL 32 gal Square Trash Can, Gray, Lift Up, HDPE (TH-32-GY)
- DIVERSEY Floor Science, Floor Cleaner, Ctrs, 1gal, PK4 (CBD540441)
- DIVERSEY Floor Cleaner, 1 gal., Lemon, Blue (04134.)
- DIVERSEY Flr Science, Prem Hi Glss, Flr Finish, 5gal (CBD540427)
- DIVERSEY Floor Science Cleaner/Restorer Spray Buff, Citrus Scent, 1gal Btl, PK4 (CBD540458)
- DIVERSEY Floor Cleaner, 32 oz., Citrus, Yellow (94996440)
- DIVERSEY Floor Cleaner, 1 gal., Floral, White (94512767)
- LUNDMARK Poly-Clean Floor Cleaner Liquid 1 qt (3227F32-6)
- Diversey Floor Cleaners and Maintainers