Shop All Floor Cleaners and Maintainers
Diversey
Floor Cleaner, Neutral, Raindance, 1.5 Gallon, Yellow, PK 2
Mfr # DVO93323981
Zoro # G202501579
product price: $291.99
/pk 2, $146.00/ea
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Form Liquid
- Size 192 fl oz (6 quart)
- Color Purple
- Fragrance Floral
- Application Multi Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversey
- MFR # DVO93323981
- Zoro # G202501579
- Country of Origin Canada
- Category Floor Cleaners and Maintainers
Dimensions
Size | 192 fl oz (6 quart) |
Details
Item | Raindance Neutral Floor Cleaner #50 |
Form | Liquid |
Color | Purple |
Fragrance | Floral |
Application | Multi Surface |
Features | Low Foaming; Non Alkaline |
Description
Neutral floor cleaner features a powerful, concentrated formula to effectively clean floors and other hard surfaces. The low-foam formula is perfect for use in auto scrubbers and in mop-and-bucket applications. Nonalkaline solution will not dull high-gloss finishes. Easy-to-use design does not require rinsing for fast, cost-effective cleaning. Floor cleaner with a floral scent is Green Seal and Greenguard certified.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 7-1/4"Blue/White, Plastic Trigger Sprayer, 6 Pack (110565)
- KIMBERLY-CLARK PROFESSIONAL Ultra Soft 1 Paper Towel, 1 Ply, 70 Sheets, White (11268)
- UNGER 8 gal SmartColor Floor cleaning Kit Side Press Mop Bucket and Wringer, Gray, Polypropylene (SCFPG)
- NILFISK Vacuum Bag, Paper, 10 PK (1407015040)
- DIVERSEY Floor Cleaner, Neutral, Jug, 1 gal, Concentrated, Citrus (101109753)
- DIVERSEY Floor Cleaner, Revive, 5 Gallon, Pink (DVO904636)
- DIVERSEY Maintainer/Rejuvenator, Revive Plus, RTD, 5L, Red (DVO93359764)
- DIVERSEY Floor Maintainer, Citrus, 32 oz., PK6 (92974600)
- DIVERSEY Floor Cleaner, 1 gal., White, Surfactant (94033110)
- DIVERSEY Revive Floor Maintainer, 5 L, Citrus (93359764)
- THEOCHEM Rinse-No-More Floor Cleaner, Lemon Scent, 1 Gal, Bottle, 4PK (445)
- Diversey Floor Cleaners and Maintainers