Shop All Floor Cleaners and Maintainers
Diversey
Floor Cleaner, Liquid, 1 gal., Floral, PK4
Mfr # 9BP92017
Zoro # G5408383
product price: $120.99
/pk 4, $30.25/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Form Liquid
- Size 1 gal
- Color Tan
- Fragrance Floral
- Container Type Jug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversey
- MFR # 9BP92017
- Zoro # G5408383
- UPC # 807174501377
- Country of Origin Canada
- Category Floor Cleaners and Maintainers
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Description
Floor Cleaner, Cleaner Form Liquid, Container Size 1 gal, Container Type Jug, Maximum Drying Time 45 min, Minimum Drying Time 30 min, pH Level 7, pH Value Neutral, Properties Nonflammable, Concentrated, Recommended Dilution 1:13, Color Tan, Flash Point 200 Degrees F, Fragrance Floral, Maximum Coverage Area 13,668 sq ft, Maximum RTU Yield per Container 52 gal, VOC Content 0 Percent, Primary Chemical None, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSPECO Reclaimed Surgical Huck Towels, Blue, 10 lb/Carton (539-10)
- UNGER Scrub Pad, Polyester, 9-3/4"L (OPS20)
- GLOBAL INDUSTRIAL 25 Lb. Box 100% Cotton Shop Towels, Red (670228)
- ZEP Cleaner and Disinfectant, 1 gal. Round Plastic Drum, Odorless, Colorless, 4 PK (655624)
- DIVERSEY Neutral Floor Cleaner, 1.5 gal., PK2 (93323981)
- DIVERSEY Floor Cleaner, 1 gal., Surfactant, White (94512759)
- DIVERSEY Floor Cleaner, Neutral, Raindance, 1.5 Gallon, Yellow, PK 2 (DVO93323981)
- DIVERSEY Flr Science, Prem Glss, Flr Fnsh, 1gal, PK4 (CBD540410)
- DIVERSEY Maintainer/Rejuvenator, Revive Plus, 32 oz Red, PK 6 (DVO92974600)
- DIVERSEY Floor Cleaner, Neutral, Jug, 1 gal, Concentrated, Citrus (101109753)
- OIL-DRI Ready Green Oil Base Sweeping Compound (L91050RG)
- Diversey Floor Cleaners and Maintainers