Shop All Floor Cleaners and Maintainers
Diversey
Floor Cleaner, Hvy-Dty, Pro, No-Rinse, Citrus, 5L, Yellow
Mfr # DVO94996458
Zoro # G202501630
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 169.1 fl oz (5.3 quart)
- Color Yellow
- Fragrance Fruity; Citrus
- Application Floor
- Standards Green Seal Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversey
- MFR # DVO94996458
- Zoro # G202501630
- Country of Origin Canada
- Category Floor Cleaners and Maintainers
Dimensions
Size | 169.1 fl oz (5.3 quart) |
Details
Item | Prominence Heavy Duty Floor Cleaner |
Color | Yellow |
Fragrance | Fruity; Citrus |
Application | Floor |
Standards | Green Seal Certified |
Features | Heavy Duty; Rinse-free; pH Neutral; Dilutable; Film-free |
Removes | Soil Remover; Oil Remover; Dirt Remover |
Description
Part of this Diversey RTD System, this highly effective cleaner is designed to remove soils and oils without dulling or altering the appearance of your floor. Prominence Heavy-duty Floor Cleaner quickly emulsifies dirt for fast removal and is designed for use on most floor types. It is pH neutral when diluted. This daily floor cleaner offers the flexibility of multiple dilution ratios (1:256; 1:513) to handle all types of soil loads. It is part of a comprehensive floor care offering for cleaning, maintaining, stripping and finishing floors. Floors dry film-free, and no rinsing is required. Greenguard approved, Green Seal certified cleaner is clear yellow-green in color and has a citrus scent.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACT PRODUCTS Deluxe Deodorizing Urinal Screen, Bubblegum, Blue, PK72 (1402DZ)
- TOUGH GUY Urinal Screen, Herbal Mint, PK10 (36WE52)
- SUNBEAM TRASHRAC Sunbeam Trashrac 87096 3 gal Trash Bags (6192686)
- CARLISLE FOODSERVICE Brush, Cleaning , 20", Blk Handle (36505L00)
- DIVERSEY Floor Science Cleaner/Restorer Spray Buff, Citrus Scent, 1gal Btl, PK4 (CBD540458)
- DIVERSEY Neutral Cleaner, Stride Citrus, 1.32 Gallon, Orange (DVO93063390)
- DIVERSEY Suma Freeze D2.9 Floor Cleaner, Liquid, 1 gal, PK4, 4PK (948030)
- DIVERSEY Prominence Floor Cleaner, 5 L, Citrus (94996458)
- DIVERSEY Neutral Cleaner, Stride Citrus, 2.5 Liter, Orange, PK 2 (DVO904716)
- DIVERSEY Maintainer/Rejuvenator, Revive Plus, RTD, 5L, Red (DVO93359764)
- HYGEA NATURAL Magic Finish Natural EnzymeBased Floor Cleaner Ready to Use 24 oz (HN-3001)
- Diversey Floor Cleaners and Maintainers