Shop All Floor Cleaners and Maintainers
Diversey
Floor Cleaner, Ammonia, 32 oz., PK6
Mfr # 94529489
Zoro # G5132827
product price: $110.99
/pk 6, $18.50/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Form Liquid
- Size 32 oz
- Color Green
- Fragrance Ammonia
- Container Type Portion Measuring Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversey
- MFR # 94529489
- Zoro # G5132827
- UPC # 807174528909
- Country of Origin Multiple
- Category Floor Cleaners and Maintainers
Dimensions
Size | 32 oz |
Container Size | 32 oz |
Details
Item | Floor Cleaner |
Form | Liquid |
Color | Green |
Fragrance | Ammonia |
Container Type | Portion Measuring Bottle |
Recommended Dilution | 1:256 to 1:1024 |
RTU Yield per Container | 64.25 gal, 256.25 gal |
pH Range | 9.9 |
Flash Point | 200 Degrees F |
VOC Content | 0% |
Primary Chemical | Alcohol |
Cleaner Form | Liquid |
Nonflammable | Yes |
Product Series | Accumix |
Minimum RTU Yield per Container | 64.25 gal |
Maximum RTU Yield per Container | 256.25 gal |
Properties | Low Foam, Nonflammable |
Low Foaming | Yes |
pH Value | Alkaline |
pH Level | 11 |
For Floor Type | Ceramic, Concrete, Granite, Laminate, Linoleum, Marble, Porcelain, Terrazzo, Travertine, Vinyl, Wood |
Description
Floor Cleaner, Cleaner Form Liquid, Container Size 32 oz, Container Type Portion Measuring Bottle, For Floor Type Ceramic, Concrete, Granite, Laminate, Linoleum, Marble, Porcelain, Terrazzo, Travertine, Vinyl, Wood, pH Level 11, pH Value Alkaline, Product Series Accumix, Properties Low Foam, Nonflammable, Concentrated, Recommended Dilution 1:256 to 1:1024, Color Green, Flash Point 200 Degrees F, Fragrance Ammonia, Maximum RTU Yield per Container 256.25 gal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILFYTER Sorbents, 10 gal, 10 in x 10 in, Oil, White, Polypropylene (M-61)
- S.M. ARNOLD Spray Bottle (92-769)
- SCRUBBING BUBBLES Pledge Revitalizing Oil Orange Scent Furniture Polish 16 oz Spray (26363)
- DQB Brush Stippling Single (11934)
- DIVERSEY Floor Cleaner and Maintainer, 5 gal, Sweet (101109868)
- DIVERSEY Floor Cleaner, 1 gal., Lemon, Blue (04134.)
- DIVERSEY Floor Cleaner, Neutral, Raindance, 1.5 Gallon, Yellow, PK 2 (DVO93323981)
- DIVERSEY Floor Maintainer, 1 gal., Characteristic (101109740)
- DIVERSEY Floor Cleaner, Oil/Grease Remover, 1 Gallon, , White, PK 4 (DVO94512759)
- DIVERSEY Floor Science, Floor Cleaner, Ctrs, 1gal, PK4 (CBD540441)
- TOUGH GUY Floor Cleaner, Liquid, 1 gal. (36XX45)
- Diversey Floor Cleaners and Maintainers