Shop All Floor Cleaners and Maintainers
Diversey
Floor Cleaner, 1 gal., Floral, White
Mfr # 94512767
Zoro # G1583662
original price:
$54.24
17% off
$44.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 gal
- Color White
- Fragrance Characteristic
- Container Type Jug
- Recommended Dilution 1:1 to 1:128
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diversey
- MFR # 94512767
- Zoro # G1583662
- UPC # 807174500646
- Country of Origin United States
- Category Floor Cleaners and Maintainers
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Details
Item | Floor Cleaner and Sealer |
Color | White |
Fragrance | Characteristic |
Container Type | Jug |
Recommended Dilution | 1:1 to 1:128 |
pH Range | 8.5 |
Maintenance Frequency | 1 Day |
Flash Point | 200 Degrees F |
VOC Content | 0% |
Cleaner Form | Liquid |
Primary Chemical | Alcohol |
pH Value | Neutral |
Properties | Nonflammable |
Nonflammable | Yes |
pH Level | 9 |
Low Foaming | No |
For Floor Type | Asphalt, Concrete, Linoleum, Marble, Rubber, Slate |
Description
Floor Cleaner and Sealer, Cleaner Form Liquid, Container Size 1 gal, Container Type Jug, For Floor Type Asphalt, Concrete, Linoleum, Marble, Rubber, Slate, pH Level 9, pH Value Neutral, Properties Nonflammable, Concentrated, Recommended Dilution 1:1 to 1:128, Color White, Flash Point 200 Degrees F, Fragrance Characteristic, VOC Content 0 Percent, Primary Chemical Alcohol, Maintenance Frequency 1 Day
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC Sofpull Toilet Paper Dispenser, Centerpull, Splash Blu (56500)
- AIR WICK Air Freshener Refill, Paradise Retreat, 6.17oz Multi, PK 6 (RAC91099CT)
- RUBBERMAID COMMERCIAL 55 gal Dome with Push Door Trash Can Lid, 27 1/4 in W/Dia, Red, Resin, 1 Openings (FG265788RED)
- UNGER Squeegee Blade, 12", 12/PK, Black (UNGRT30)
- DIVERSEY Prominence Floor Cleaner, 5 L, Citrus (94996458)
- DIVERSEY Maintainer/Rejuvenator, Revive Plus, RTD, 5L, Red (DVO93359764)
- DIVERSEY Floor Cleaner, 1 gal., Lemon, Blue (04134.)
- DIVERSEY Floor Maintainer, Citrus, 32 oz., PK6 (92974600)
- DIVERSEY Neutral Floor Cleaner, 5 gal., Floral, Pink (101109758)
- DIVERSEY Revive Floor Maintainer, 5 L, Citrus (93359764)
- DIVERSEY Flr Science, Prem Hi Glss, Flr Finish, 5gal (CBD540427)
- Diversey Floor Cleaners and Maintainers