Shop All Laundry Detergent
Diversey
Fabric Freshener, 32 oz Spray Bottle, Liquid, Fresh, Clear, 12 PK
Mfr # 3027188
Zoro # G0552590
product price: $135.99
/pk 12, $11.33/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Form Liquid
- Cleaner Container Type Spray Bottle
- Fragrance Fresh
- Cleaner Container Size 32 oz
- Pack Count 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversey
- MFR # 3027188
- Zoro # G0552590
- UPC # 807174054460
- Country of Origin United States
- Category Laundry Detergent
Dimensions
Cleaner Container Size | 32 oz |
Size | 32 oz. |
Container Size | 32 oz |
Details
Item | Fabric Freshener |
Cleaner Form | Liquid |
Cleaner Container Type | Spray Bottle |
Fragrance | Fresh |
Pack Count | 12 |
Packs per Case | 12 |
Color | Clear |
Item - Surface and Air Deodorants | Fabric Freshener |
Cleaner Chemical Product Grouping | Fabric Fresheners |
Primary Chemical | Alcohol |
Recommended Dilution | Ready to Use |
Container Type | Trigger Spray Bottle |
Features | Mold and Mildew, Neutralizes and Eliminates Trapped Odors in Fabrics Such as Tobacco, Pet and Body Odors |
NSF Rating | Not Rated |
Air Freshener Form | Liquid |
VOC Content | 0% |
Product Series | Good Sense |
Surfaces for Use On | Fabric |
Description
Fabric Freshener, Fabric Fresheners, Fragrance Fresh, Container Type Trigger Spray Bottle, Container Size 32 oz, Recommended Dilution Ready to Use, Air Freshener Form Liquid, Clear, Fabric, Alcohol, Ready to Use/Concentrated Ready to Use, Features Mold and Mildew, Neutralizes and Eliminates Trapped Odors in Fabrics Such as Tobacco, Pet and Body Odors, NSF Rating Not Rated, Product Series Good Sense, VOC Content 0 Percent, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENMORE HEPA Exhaust Filter (VFHF)
- VIKAN VIKAN Green 24" Fiberglass Floor Squeegee (71602/29382)
- MERCURY FLOOR MACHINES PRO-175-17 Floor Machine, 1.5 HP, 175 RPM, 16" Brush Diameter (L-17E)
- RUBBERMAID COMMERCIAL 13 gal Defenders Steel Step Cans, Red, Steel (RCPST24EPLRD)
- DIVERSEY Laundry Detergent, 2 gal Bottle, Liquid, Floral, Blue, 2 PK (CBD95769100)
- DIVERSEY Laundry Detergent, Container, Liquid, Unscented, 4 PK (95751559)
- DIVERSEY Tannin Stain Remover, 32 oz Bottle, Liquid, Fruity, Yellow, 6 PK (904252)
- TIDE Laundry Detergent, 92 oz Bottle, Liquid, Spring & Renewal, 4 PK (10037000875663)
- VORTEX Ultra Oxi Original Scent Laundry Detergent Pod, 128PK (VO3310240)
- NELLIES Laundry Soda 200 Loads Bucket (NLS200)
- ALL Laundry Detergent, 36 oz Bottle, Liquid, Unscented (73943EA)
- Diversey Laundry Detergent