Shop All Polishing and Dusting
Diversey
Endust Multi-Surface Dusting/Cleaning Spray, Lemon Zest, 12.5oz, PK6
Mfr # CB508171
Zoro # G701962666
product price: $44.29
/pk 6, $7.38/ea
$44.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Aerosol Spray
- Fragrance Lemon Zest
- Net Weight 6.3 lbs
- Recommended Dilution RTU
- Application Cabinets; Car Interiors; Finished Smooth Leather; Floors; Non-Fabric Blinds; Paneling; Stainless Steel; Vinyl; Window Sills; Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversey
- MFR # CB508171
- Zoro # G701962666
- Country of Origin United States
- Category Polishing and Dusting
Details
Container Type | Aerosol Spray |
Fragrance | Lemon Zest |
Net Weight | 6.3 lbs |
Recommended Dilution | RTU |
Application | Cabinets; Car Interiors; Finished Smooth Leather; Floors; Non-Fabric Blinds; Paneling; Stainless Steel; Vinyl; Window Sills; Wood |
Effective to Remove | Allergens; Dust; Fingerprints; Smears; Smudges |
Cleaner Form | Aerosol |
For Use On | Cabinets; Car Interiors; Finished Smooth Leather; Floors; Non-Fabric Blinds; Paneling; Stainless Steel; Vinyl; Window Sills; Wood |
Contains | Processed Paraffinic Fluids |
Capacity | 12.5 oz |
Description
Endust Multi-Surface Dusting & Cleaning Spray picks up and holds dust, while also eliminating allergens, fingerprints, smears and smudges. The fast-acting and silicone-free formula works on just about any surface, leaving behind a natural shine and a refreshing lemon zest scent. Easy to use aerosol does not leave any residue or buildup.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EARTH FRIENDLY PRODUCTS ECOS Grapefruit Scent Liquid Dish Soap 25 oz (9722/6)
- NYCO Blaze 8 Hd Degreaser 128Oz (NL220-G4)
- 3M Floor Cleaner, 1 gal., Clear, Green (14185)
- NILFISK Vacuum Accessory (7-21012)
- DIVERSEY Furniture Polish, 32 oz., 32 oz., Lemon (4995480)
- DIVERSEY Endust Multi-Surface Dusting and Cleaning Spray, Lemon Zest, 12.5 oz Aerosol Spray (CB508171)
- DIVERSEY Endust, Multi-Surface, Cleaner, 9.7oz, PK6 (CB509301)
- DIVERSEY MULTI Foaming Furniture Polish, Lemon Scent, 15 oz Aerosol, PK12 (904390)
- DIVERSEY Behold, Frntre Polish, Lmn, Aero, 12.5oz, PK6 (CB520009)
- DIVERSEY Endst, HypoAllrgnc, Dst/Cln Spray, 10oz, PK6 (CB507501)
- SSDC SSDC 1111947 CPC 1 qt Brilliant Stainless Steel Polish; Case of 6 (1111947 CPC)
- Diversey Polishing and Dusting