Shop All Urinal Cakes, Urinal Screens & Toilet Rim Hangers
Diversey
ekcoscreen Urinal Screen, Tropical, PK12
Mfr # EKS-4O-12
Zoro # G4060741
product price: $67.49
/pk 12, $5.62/ea
$67.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Screens and Rim Hangers, Urinal Blocks
- Fragrance Tropical
- Weight 3.88 lbs
- Color Orange
- Fixture Type Urinal Screen
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversey
- MFR # EKS-4O-12
- Zoro # G4060741
- UPC # 855419003155
- Country of Origin Mexico
- Category Urinal Cakes, Urinal Screens & Toilet Rim Hangers
Details
Cleaner Chemical Product Grouping | Screens and Rim Hangers, Urinal Blocks |
Item - Urinal Blocks, Screens and Rim Hangers | Toilet & Urinal Deodorizers |
Fragrance | Tropical |
Weight | 3.88 lbs |
Color | Orange |
Fixture Type | Urinal Screen |
Description
DiverseyTM ekcoscreen Urinal Screen, Tropical, 12/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKIE 2 In 1 24 Push Broom (635SU)
- TENNANT Floor Machine Brush, 14 in Dia, White (87333)
- MILWAUKEE TOOL Dual Shop Vac, 3-in-1 Brush, 2-in-1 Brush (0920-20, 49-90-2023, 49-90-2028)
- PFERD 24" Fine Sweep Floor Brush - Flagged Silver Plastic Fill, 3" Trim (89223)
- DIVERSEY ekcoscreen Urinal Screen, Citrus, PK12 (EKS-13C-12)
- DIVERSEY ekcoscreen Urinal Screen, Berry, PK12 (EKS-1P-12)
- DIVERSEY ekcoscreen Urinal Screen, Mint, PK12 (EKS-7BK-12)
- DIVERSEY ekcoscreen Urinal Screen, Apple, PK12 (EKS-2G-12)
- DIVERSEY ekcoscreen Urinal Screen, Fresh, PK12 (EKS-3B-12)
- DIVERSEY Power Screen, Fresh Scent, Blue, PK10 (PWR-3B-10)
- BIG D Non-Para Toilet Bowl Rim Hanger, Evergreen, 12PK (661GG)
- Diversey Urinal Cakes, Urinal Screens & Toilet Rim Hangers