Shop All Urinal Cakes, Urinal Screens & Toilet Rim Hangers
Diversey
ekcoscreen Urinal Screen, Fresh, PK12
Mfr # EKS-3B-12
Zoro # G4060994
$71.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Screens and Rim Hangers, Urinal Blocks
- Fragrance Fresh
- Color Blue
- Weight 3.88 lbs
- Fixture Type Urinal Screen
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diversey
- MFR # EKS-3B-12
- Zoro # G4060994
- UPC # 855419003148
- Country of Origin Mexico
- Category Urinal Cakes, Urinal Screens & Toilet Rim Hangers
Details
Cleaner Chemical Product Grouping | Screens and Rim Hangers, Urinal Blocks |
Item - Urinal Blocks, Screens and Rim Hangers | Toilet & Urinal Deodorizers |
Fragrance | Fresh |
Color | Blue |
Weight | 3.88 lbs |
Fixture Type | Urinal Screen |
Description
DiverseyTM ekcoscreen Urinal Screen, Fresh, 12/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURELL Advanced Hand Sanitizer Foam, 700mL ADX-7 Refill, PK4 (8705-04)
- CLEAN RITE INC Clean Rite 4B320 Mini Broom & Dust Pan (157608)
- HERITAGE 60 gal Trash Bags, 0.47 mil (12 Micron), Natural, 8 PK (HERV7658MNR01)
- ECOLAB FOOD SAFETY 9 in Blue Broom Head (618040100)
- DIVERSEY ekcoscreen Urinal Screen, Berry, PK12 (EKS-1P-12)
- DIVERSEY ekcoscreen Urinal Screen, Citrus, PK12 (EKS-13C-12)
- DIVERSEY ekcoscreen Urinal Screen, Tropical, PK12 (EKS-4O-12)
- DIVERSEY Power Screen, Fresh Scent, Blue, PK10 (PWR-3B-10)
- DIVERSEY ekcoscreen Urinal Screens, Mango Scent, Blue, PK12 (EKS-8BM-12)
- DIVERSEY ekcoscreen Urinal Screen, Melon, PK12 (EKS-10R-12)
- GENUINE JOE Urinal Screen, Fresh Cotton, 7Wx7Lx25H, 12DZ, LBE (GJO00089)
- Diversey Urinal Cakes, Urinal Screens & Toilet Rim Hangers