Shop All Urinal Cakes, Urinal Screens & Toilet Rim Hangers
Diversey
ekcoscreen Urinal Screen, Apple, PK12
Mfr # EKS-2G-12
Zoro # G4061073
$67.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Screens and Rim Hangers, Urinal Blocks
- Fragrance Apple
- Weight 3.88 lbs
- Color Green
- Fixture Type Urinal Screen
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diversey
- MFR # EKS-2G-12
- Zoro # G4061073
- UPC # 855419003070
- Country of Origin Mexico
- Category Urinal Cakes, Urinal Screens & Toilet Rim Hangers
Details
Cleaner Chemical Product Grouping | Screens and Rim Hangers, Urinal Blocks |
Item - Urinal Blocks, Screens and Rim Hangers | Toilet & Urinal Deodorizers |
Fragrance | Apple |
Weight | 3.88 lbs |
Color | Green |
Fixture Type | Urinal Screen |
Description
DiverseyTM ekcoscreen Urinal Screen, Apple, 12/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLES/TENNANT GASKET - VAC MOTOR GASKET, .3in, 5.7 OD, 1.9 ID (626092)
- FROST KING Drum Liner Blk 55Gl 15Pk (DL3656)
- SCOTCH-BRITE Heavy-Duty Scrub Sponge, 4 1/2 x 2 7/10 x 3/5 Green/Yellow, PK3 (HD-3)
- XERO 3 in W Dust Brush 8 in L Handle (012382-71019)
- DIVERSEY ekcoscreen Urinal Screen, Fresh, PK12 (EKS-3B-12)
- DIVERSEY ekcoscreen Urinal Screen, Tropical, PK12 (EKS-4O-12)
- DIVERSEY ekcoscreen Urinal Screen, Mint, PK12 (EKS-7BK-12)
- DIVERSEY ekcoscreen Urinal Screen, Citrus, PK12 (EKS-13C-12)
- DIVERSEY ekcoscreen Urinal Screens, Mango Scent, Blue, PK12 (EKS-8BM-12)
- DIVERSEY Power Screen, Fresh Scent, Blue, PK10 (PWR-3B-10)
- PROTOCHEM LABORATORIES Mango Non-Splash Enzyme Urinal Screen (Lasts Up To 60 Days), 2lbs., PK10 (PC-158MAN)
- Diversey Urinal Cakes, Urinal Screens & Toilet Rim Hangers