Shop All Polishing and Dusting
Diversey
Dust Mop Treatment, 12.7 oz., PK12
Mfr # 904751
Zoro # G9053256
product price: $83.15
/pk 12, $6.93/ea
Free Shipping & Returns
$83.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 17 oz
- Container Type Aerosol Spray Can
- Fragrance Amine Fruity
- VOC Content 7%
- Net Weight 12.7 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversey
- MFR # 904751
- Zoro # G9053256
- UPC # 807174529937
- Country of Origin United States
- Category Polishing and Dusting
Dimensions
Size | 17 oz |
Container Size | 17 oz |
Details
Item | Dust Mop Treatment |
Container Type | Aerosol Spray Can |
Fragrance | Amine Fruity |
VOC Content | 7% |
Net Weight | 12.7 oz |
Flash Point | -155.92 Degrees F |
Surfaces for Use On | Concrete, Terrazzo |
Product Label | Dust Mop Treatment |
Description
Dust Mop Treatment, Container Size 17 oz, Container Type Aerosol Spray Can, Fragrance Amine Fruity, Surfaces for Use On Concrete, Terrazzo, VOC Content 7 Percent, Flash Point -155.92 Degrees F, Net Weight 12.7 oz, Package Quantity 12
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH Sheet Reclaimed Rags - White - 50 lb Box (R1-W39-50)
- HERITAGE 16 gal Trash Bags, 24 in x 31 in, Standard-Duty, 6 microns, Natural, 1000 PK (V4831RN R01)
- NOBLES Replacement Squeegee Blade, 2-1/2" W (1222960)
- SOFPULL Bathroom Tissue, White, 16 PK (GPC19516)
- DIVERSEY MULTI Foaming Furniture Polish, Lemon Scent, 15 oz Aerosol, PK12 (904390)
- DIVERSEY Behold, Frntre Polish, Lmn, Aero, 12.5oz, PK6 (CB520009)
- DIVERSEY Endust Multi-Surface Dusting and Cleaning Spray, Lemon Zest, 12.5 oz Aerosol Spray (CB508171)
- DIVERSEY Endust Multi-Surface Dusting/Cleaning Spray, Lemon Zest, 12.5oz, PK6 (CB508171)
- DIVERSEY Conq-r-Dust Dust Mop/Dust Cloth Treatment, Amine Scent, 17oz, PK12 (904751)
- DIVERSEY Endst, HypoAllrgnc, Dst/Cln Spray, 10oz, PK6 (CB507501)
- SCOTTS LIQUID GOLD Almond Scent Wood Cleaner and Preservative 10 oz Spray (10011)
- Diversey Polishing and Dusting