Shop All Carpet & Upholstery Cleaning Chemicals
Diversey
Dry Foam Shampoo and Encapsulation Cleaner, 1 Gal, , Red, PK 4
Mfr # DVO9BP92017
Zoro # G102502157
product price: $136.99
/pk 4, $34.25/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 128 fl oz (4 quart)
- Effective to Remove Soil Remover
- Type Carpet Cleaner
- Cleaner Form Liquid
- Features Easy to Use; Residue-free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversey
- MFR # DVO9BP92017
- Zoro # G102502157
- Country of Origin Canada
- Category Carpet & Upholstery Cleaning Chemicals
Dimensions
Size | 128 fl oz (4 quart) |
Details
Item | Dry Foam Shampoo & Cleaner |
Effective to Remove | Soil Remover |
Type | Carpet Cleaner |
Cleaner Form | Liquid |
Features | Easy to Use; Residue-free |
Fragrance | Floral |
Application | Carpet; Upholstery |
Color | Red |
Description
Dry foam shampoo/encapsulation cleaner features powerful detergents and solvents that encapsulate and strip soils from carpet fiber to remove deeply embedded soils. Fast-drying design dries in as little as 30 minutes to reduce the amount of downtime. Easy-to-use cleaner dries to a clear powder that can be easily vacuumed. Shampoo and cleaner leaves no tacky residue to prevent resoiling.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROETECH Wastewater Treatment, 8 oz., PK60 (106PS-W860)
- PROTEAM HEPA Motor Housing, 1500XP, Charcoal (107257)
- TOUGH GUY 2 1/2 in W Scrub Brush, Stiff, 6 7/10 in L Handle, 6 7/10 in L Brush, White, Plastic (1VAD8)
- 3M Burnishing Pad, 20 In, Aqua, PK5 (3100)
- DIVERSEY Carpet Spotter, 32 oz., Ammonia, Bottle (5002611)
- DIVERSEY General Purpose Spotter, Hydr.Peroxide, 32oz. CL, PK 6 (DVO904192CT)
- DIVERSEY Carpet Spotter, 32 oz., Floral, Bottle (101109763)
- DIVERSEY Liquid Defoamer, 32 oz., Bland, Bottle (95002620)
- DIVERSEY Carpet Cleanser Heavy-Duty Prespray, Fruity Scent, 1 gal Bottle, PK4 (904266)
- DIVERSEY Freezer Floor Cleaner, 1 gal., Blue (948030)
- DIVERSEY Carpet Spotter, 32 oz., Bottle (95002523)
- Diversey Carpet & Upholstery Cleaning Chemicals