Diversey DVO04743 32 oz Virex TB RTU Disinfectant Cleaner
Mfr # DVO04743
Zoro # G104142603
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversey
- MFR # DVO04743
- Zoro # G104142603
- UPC # 10807174547020
- Country of Origin China
- Category Bathroom Cleaners
Description
Virex Tb Ready-to-Use Disinfectant Cleaner features a ready-to-use, quaternary formula to provide excellent cleaning and deodorizing in one step. Fast-acting design disinfects surfaces in just 3 minutes. Versatile cleaner can be used as a bactericide, tuberculocide, virucide and fungicide. Advanced solution kills HBV and HIV-1 in 1 minute and provides broad-spectrum kill of gram-positive and gram-negative microorganisms, including TB, MSRA, VRE, MRSE, HBV, HIV-1, Canine parvovirus and more. Certified by the EPA and FDA, this cleaner with a lemon scent meets bloodborne pathogen standards for decontaminating blood and body fluids.
Features- Ready-to-use formula allows quick cleaning and deodorizing in single step
- Fast-acting ingredients disinfect surfaces in 3 minutes
- Advanced solution provides broad-spectrum efficacy
- Meets bloodborne pathogen standards for decontaminating blood and body fluids
- Bacteria Remover, Virus Remover, Fungi Remover, Norovirus, Odor Remover
- Cleaner Form: Ready-To-Use
- Cleaner Type: Liquid
- Cleaner Capacity: 32 oz
- Scent: Lemon
- Application/Usage: Multi Surface, Multipurpose
- Color: White
- Assembly Required: No
- Country of Origin: Canada
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cartridge Filter, Standard, Wet/Dry (61HV99)
- GLOBAL INDUSTRIAL Battery Auto Floor Scrubber 13 Cleaning Path, Two 36 Amp Batteries (641751)
- PROCTER & GAMBLE 75ml Gain Air Freshner (93331)
- SANI PROFESSIONAL Hands Instant Sanitizing Wipes, 6 x 5, White, 150/Canister, PK12 (NIC P43572)
- DIVERSEY Bathroom Cleaner, 32 oz., Fresh, PK12 (94995295)
- DIVERSEY Toilet Bowl Cleaner, Lavender, 90 Pack, PK2 (CBD540731)
- DIVERSEY Toilet Bowl Cleaner, 32 oz., Mint, Blue (04560.)
- DIVERSEY Crew, Shower Tub/Tile, Cleaner, 32oz, PK4 (CBD540281)
- DIVERSEY Crew Super Blue Mild Acid Bowl Cleaner, Citrus, 32 oz Bottle, PK12 (94476081)
- DIVERSEY Toilet Bowl Cleaner, 32 oz., Floral, Green (04578)
- RUBBERMAID COMMERCIAL Clean Seat Spray Refill, 400ml (FG402537)
- Diversey Bathroom Cleaners