Shop All Pre-Measured Chemical Dispensers
Diversey
Dispensing System, J-Fill, Wall-Mounted, 4-Solution Cap, GY
Mfr # DVOD3754220
Zoro # G201863517
product price: $514.99
/ea
Free Shipping & Returns
$514.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversey
- MFR # DVOD3754220
- Zoro # G201863517
- UPC # 807174497144
- Country of Origin United States
- Category Pre-Measured Chemical Dispensers
Description
The J-Fill QuattroSelect Safe Gap Dispensing System is a wall-mounted dispenser that accurately dispenses four chemical solutions (not included) into bottles, buckets or floor-care machines. The J-Fill platform is safe, reliable, accurate and sustainable. Smartvalve technology automatically chooses correct flow rate in one operation. SafeGap and Air Gap eductors meets ASSE 1055B standard for backflow prevention. J-Fill uses super-concentrated and hyper-concentrated chemicals and reduces "in-use" cost and solid waste disposal. Spill-Tite cartridges are leakproof and virtually eliminate chemical exposure, tampering and manually diluting products. Rugged steel doors lock and feature built-in product identification windows. System comes with keys and includes drip tray with drain hose, a remote high-flow bucket/autoscrubber fill gun, one-handed 1.5 GPM low-flow and low-foam bottle fill and 8' 3.1 GPM high-flow bucket fill hose with easy-to-use, point-of-use activation.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUD KUTTER Graffiti Remover, 32 fl oz (1 quart) 6 PK (RSTGR326CT)
- GEORGIA-PACIFIC Refill, f/Room Freshener Disp, Coastal Breeze BE, PK 12 (GPC48280)
- TOUGH GUY Scrubbing Pad, Green, Size 19", Round, PK5 (402W30)
- PROTEAM Power Cord Assembly w/ Locknut & Washer (103215)
- DIVERSEY Chemical Mixing Dispenser, 6-1/2 In. D (D04379)
- DIVERSEY Chemical Dispenser, 1.5 gpm Bucket Fill (D5753079)
- DIVERSEY Chemical Mixing Dispenser, Hand Held (D5615573)
- DIVERSEY Dispensing and Dosing Equipment, 1.5 gpm (D5913247)
- DIVERSEY Chemical Mixing Dispenser, 7-1/2 In. D (D3754220)
- DIVERSEY Chemical Dispenser, 4.0 gpm Bucket Fill (D5753036)
- ZEP ZDS 1 qt. Fill Dilution Dispenser (DC01540)
- Diversey Pre-Measured Chemical Dispensers