Shop All Pre-Measured Chemical Dispensers
Diversey
Dispensing and Dosing Equipment, 1.5 gpm
Mfr # D5913247
Zoro # G5822503
Free Shipping & Returns
$655.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Pre-Measured Chemical Dispensers
- Mount Wall
- Depth 9 11/16 in
- Recommended Dilution Varies by Usage
- Cleaner Container Type Dispenser
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diversey
- MFR # D5913247
- Zoro # G5822503
- UPC # 807174522099
- Country of Origin United States
- Category Pre-Measured Chemical Dispensers
Dimensions
Depth | 9 11/16 in |
Width | 20 9/16 in |
Height | 27 1/2 in |
Details
Cleaner Chemical Product Grouping | Pre-Measured Chemical Dispensers |
Item | Dilution Control Dispenser |
Item - Premeasured Chemical Dispensers | Dispensing and Dosing Equipment |
Mount | Wall |
Recommended Dilution | Varies by Usage |
Cleaner Container Type | Dispenser |
Fills | Bottles/Buckets |
Dispenser Fills | Auto Scrubbers, Bottles, Buckets |
Cleaner Form | Liquid |
Primary Chemical | None |
Includes Chemical | None |
Bucket Filling Rate | 3.1 gpm |
Number of Chemicals Dispensed | 4 |
Spray Bottle Fill Rate | 1.5 gpm |
Features | High Flow and Low Flow, Safe Gap Backflow Prevention, Closed Door Lockable Cabinet |
Standards | ASSE 1055B |
Dispenser Series | J-Fill QuattroSelect |
Dispenser Style | Wall Mount |
Dispenser Series | J-Fill QuattroSelect |
Dispenser Includes | Hose |
Fragrance | Unscented |
Description
Dilution Control Dispenser, Cleaner Form Liquid, Dispenser Fills Auto Scrubbers, Bottles, Buckets, Dispenser Includes Hose, Dispenser Series J-Fill QuattroSelect, Dispenser Style Wall Mount, Number of Chemicals Dispensed 4, Bucket Filling Rate 3.1 gpm, Depth 9 11/16 in, Height 27 1/2 in, Width 20 9/16 in, Features High Flow and Low Flow, Safe Gap Backflow Prevention, Closed Door Lockable Cabinet, Standards ASSE 1055B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Sorbents, 4 gal, 3 ft x 5 ft, Universal, Black, Polypropylene (GRP36202-BK)
- RUBBERMAID COMMERCIAL 20-7/10" Quick Change Mop Pad, Blue, No Handle (FGQ41600BL00)
- BOARDWALK Standard Twin Toilet Tissue Dispenser, 13 x 8 3/4, Black (R3670BKBW)
- RECKITBENC LYSOL, CLEAN & FRESH TOILET BOWL CLEANER CLING GEL, COUNTRY SCENT, 24 OZ, 2PK (98015PK)
- DIVERSEY Chemical Mixing Dispenser, Wall Mount (D3764735)
- DIVERSEY Chemical Dispenser, 1.5 gpm Bucket Fill (D5753079)
- DIVERSEY Dispensing System, J-Fill, Wall-Mounted, 4-Solution Cap, GY (DVOD3754220)
- DIVERSEY Chemical Mixing Dispenser, 7-1/2 In. D (D3754220)
- DIVERSEY Chemical Dispenser, 4.0 gpm Bucket Fill (D5753036)
- DIVERSEY Chemical Mixing Dispenser, 6-1/2 In. D (D04379)
- HEALTH GARDS Pre-Measured Chemical Dispenser (SC500DIS)
- Diversey Pre-Measured Chemicals & Dispensers