Shop All Disinfectants and Sanitizers
Diversey
Disinfectant Spray, 15 oz. Aerosol Can, Characteristic, Colorless
Mfr # 04832.
Zoro # G3687381
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Aerosol Can
- Size 15 oz.
- Fragrance Characteristic
- Color Colorless
- Primary Chemical Alcohol
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversey
- MFR # 04832.
- Zoro # G3687381
- UPC # 046500048326
- Country of Origin United States
- Category Disinfectants and Sanitizers
Dimensions
Size | 15 oz. |
Cleaner Container Size | 15 oz. |
Container Size | 15 oz |
Description
Disinfectant Spray, Primary Chemical Alcohol, Container Type Aerosol Spray Can, Container Size 15 oz, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Fragrance Fresh, Cleaner Form Liquid, Surfaces for Use On Hard Nonporous Surfaces, Standards EPA Registered, Wet Contact Time 10 min, Product Series End Bac II, VOC Content 67 Percent, Flash Point 7 Degrees F, Rinse Required Yes, NSF Rating Not Rated, EPA Registered Yes, EPA Registration Number 67603-4-70627
Restrictions
- Hazardous material
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NILFISK Crevice Tool, 20" L, 2" Dia. (7-21026)
- GOLDEN STAR 5 in Wet Mop, Red, PK3, AQE1016R5-3PK (AQE1016R5-3PK)
- BISSELL CleanView Bagless Corded Allergen Filter Upright Vacuum (3057)
- WYPALL Towels & Wipes, White, POP-UP* Box, Paper, 1; 125 Wipes, Unscented, 2250 PK (05320)
- DIVERSEY Food Service Sanitizer, 1 gal. Jug, Unscented, 4 PK (02853280.)
- DIVERSEY Cleaner and Disinfectant, 32 oz. Trigger Spray Bottle, Unscented, Colorless, 12 PK (4277285)
- DIVERSEY Sanitizer Concentrate, 0.13 oz. Packets, Unscented, Yellow, 100 PK (90670)
- DIVERSEY Cleaners & Detergents, Pail, Acetic Acid (57571100)
- DIVERSEY Disinfecting Wipes, Canister, Scent, White, 4 PK (100850924)
- DIVERSEY Disinfectant Concentrate, 0.5 oz. Packets, Unscented, Green, 2 PK (5412135)
- CLOROX Towels & Wipes, Bucket, Fresh Scent, White (31547)
- Diversey Disinfectants and Sanitizers