Shop All Bathroom Cleaners
Diversey
Disinfectant Cleaner, f/Bowl/Bathroom, 1.4L, Floral Scent, BE
Mfr # DVO5019237
Zoro # G402501959
$45.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 47.3 fl oz (1.5 quart)
- Fragrance Floral
- Cleaner Form Liquid
- Chemicals For Use On Multi Surface; Multipurpose
- Ready to Use/Concentrated Concentrated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diversey
- MFR # DVO5019237
- Zoro # G402501959
- UPC # 807174503791
- Country of Origin United States
- Category Bathroom Cleaners
Dimensions
Size | 47.3 fl oz (1.5 quart) |
Details
Item | Non-acid Bowl/Bathroom Cleaner |
Fragrance | Floral |
Cleaner Form | Liquid |
Chemicals For Use On | Multi Surface; Multipurpose |
Ready to Use/Concentrated | Concentrated |
Color | Blue |
Features | Deodorize; Disinfectant; Antibacterial; Non-Acidic |
Application | Bacteria Remover; Germs Remover; Virus Remover |
Type | Bathroom Cleaner |
Description
Nonacid, multisurface, restroom disinfectant/cleaner cleans, disinfects and deodorizes toilet bowls, urinals, sinks, faucets, walls, countertops and other bathroom surfaces in one easy step and with a floral scent. Patent-pending system allows you to easily, safely and accurately dose concentrated cleaning products. Concentrated formula dilutes at 1 oz. per gallon delivering cleaning performance for just pennies per diluted gallon. Cleaner kills HIV-1, staphylococcus aureus, salmonella choleraesuis, E. coli, trichophyton mentagrophytes and other microorganisms and provides broad-spectrum efficacy against common bathroom microorganisms.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOJO 7220-04 Rich Pink Antibacterial Lotion Soap 2000 ml refill Bag-in-Box, 4PK (1943183)
- SAFCO 3 qt Round Round Mesh Wastebaskets, Black, Steel (SAF9716BL)
- OIL-DRI Sorbents, 44 gal, 30 in x 300 ft, Universal, Gray, Polypropylene (L70495G)
- DEWALT 3 x 7 Row Small Stainless Wire Cleaning Brush (DW49708)
- DIVERSEY Bathroom Cleaner, 32 oz., Unscented, PK12 (94496138)
- DIVERSEY Bowl and Bathroom Cleaner, Crew NA, 2.5 Liter, Blue, PK 2 (DVO5546264)
- DIVERSEY Crew Clinging Toilet Bowl Cleaner, Floral Scent, Liquid, 1 qt. Bottle, PK12 (4578)
- DIVERSEY Toilet Bowl Cleaner, 32 oz., Mint, Blue (04560.)
- DIVERSEY Bathroom Cleaner, Bottle, 32 oz, PK12 (100925283)
- DIVERSEY Crew Super Blue Mild Acid Bowl Cleaner, Citrus, 32 oz Bottle, PK12 (94476081)
- CLEANGENIC CleanGenic Bathroom Cleaner & Descaler, 32 oz. Bottle (CG-08-QT-EA)
- Diversey Bathroom Cleaners