Shop All Disinfectants and Sanitizers
Diversey
Disinfectant Cleaner, 5 gal. Pail, Cherry Almond, Clear
Mfr # 101104055
Zoro # G1631134
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Pail
- Size 5 gal.
- Fragrance Cherry Almond
- Color Clear
- Primary Chemical Hydrogen Peroxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diversey
- MFR # 101104055
- Zoro # G1631134
- UPC # 10807174549536
- Country of Origin United States
- Category Disinfectants and Sanitizers
Dimensions
Size | 5 gal. |
Container Size | 5 gal |
Cleaner Container Size | 5 gal. |
Description
Disinfectant Cleaner, Primary Chemical Hydrogen Peroxide, Container Type Bucket, Container Size 5 gal, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Fragrance Cherry Almond, Cleaner Form Liquid, Surfaces for Use On Hard Nonporous Surfaces, Standards EPA Registered, Wet Contact Time 1 to 5 min, Targeted Pathogens Hepatitis B; Hepatitis C; HIV; MRSA; Norovirus; TB, Product Series Oxivir, VOC Content 0 Percent, Flash Point 200 Degrees F, Rinse Required Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE PROFESSIONAL Light-Duty Scrubbing Sponge, #63, 3 1/2 x 5 5/8, Yellow/White, PK20 (63)
- NAMCO MANUFACTURING Liquid Alive Bacteria Enzyme, 1 gal., PK4 (4116-1)
- KLEENEX Kleenex Multifold Paper Towels, 150 Sheets, 9.4", White, 8 PK (02046)
- UNGER Pole, Telescopic, 5-Section, Alum/Plastic, 30', SR/GN (UNGTF900)
- DIVERSEY Cleaner and Disinfectant, 32 oz. Trigger Spray Bottle, Unscented, Colorless, 12 PK (100850916)
- DIVERSEY Cleaners & Detergents, 32 oz. Bottle, Lemon, Colorless, 12 PK (4743)
- DIVERSEY Cleaner and Disinfectant, 32 oz. Trigger Spray Bottle, Unscented, Colorless, 12 PK (4277285)
- DIVERSEY Cleaners & Detergents, Pail, Acetic Acid (57571100)
- DIVERSEY Cleaners & Detergents, Container, Lemon, Colorless, 2 PK (CBD540557)
- DIVERSEY Cleaner and Disinfectant Concentrate, 1 gal. Jug, Unscented, Blue (04332.)
- FORMULA 409 Cleaners & Detergents, Refill Bottle, 4 PK (35300)
- Diversey Disinfectants and Sanitizers