Shop All Disinfectants and Sanitizers
Diversey
Disinfectant Cleaner, 1.5 gal. Jug, Unscented, Blue, 2 PK
Mfr # 5283046
Zoro # G4383811
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Jug
- Size 1.5 gal.
- Fragrance Unscented
- Color Blue
- Primary Chemical None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diversey
- MFR # 5283046
- Zoro # G4383811
- UPC # 070658402273
- Country of Origin Canada
- Category Disinfectants and Sanitizers
Dimensions
Size | 1.5 gal. |
Cleaner Container Size | 1.50 gal. |
Degreaser Container Size | 1.50 gal. |
Container Size | 1.5 gal |
Description
Disinfectant Cleaner, Primary Chemical None, Container Type Jug, Container Size 1.5 gal, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Fragrance Fresh, Cleaner Form Liquid, Surfaces for Use On Hard Nonporous Surfaces, Standards EPA Registered, Wet Contact Time 10 min, Targeted Pathogens C. Difficile; Hepatitis A; MRSA, Product Series Morning Mist(R), VOC Content 0 Percent, Rinse Required Yes, NSF Rating Not Rated, EPA Registered Yes
Restrictions
- Hazardous material
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Chemical Mixing Dispenser, Wall, ActionGap (85850)
- RUBBERMAID COMMERCIAL 54 in L Mop and Broom Handles, Black/Yellow (FGH245000000)
- GOJO FMX-20 2000mL Foam Soap Dispenser, Push-Style, White/Gray (5270-06)
- BOARDWALK Urinal Screen, Cherry Fragrance, Red, PK12 (BWK1001)
- DIVERSEY Cleaners & Detergents, Bottle, Quaternary, 4 PK (5756018)
- DIVERSEY Oxivir Five 16 Concentrate, 192 fl oz (6 quart) Clear, 2 PK (DVO5271361)
- DIVERSEY Cleaners & Detergents, 1.4 L Can, Characteristic, Colorless, 2 PK (5019296)
- DIVERSEY Disinfectant Cleaner, Concentrate, Virex, 32 oz BE, PK 6 (DVO04331)
- DIVERSEY Final Step 512 Sanitizer, Red, 1.5 L RTD Refill, 2PK (5753116)
- DIVERSEY Avert Sporicidal Disinfect Cleaner, 32 fl oz (1 quart) Chlorine, Yellow, 12 PK (DVO100842725)
- ZEP Disinfectant Cleaner, 1 gal. Bottle, Pleasant, 4 PK (C30301)
- Diversey Disinfectants and Sanitizers