Shop All Pre-Measured Chemicals
Diversey
Disinfectant Bathroom Cleaner, 2.5L Bottle, 2 PK
Mfr # 5546264
Zoro # G3748062
product price: $103.99
/pk 2, $52.00/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Portion Control System Chemicals
- Recommended Dilution 1:128
- Sub-Category Bathroom Cleaners
- Fragrance Floral
- Flash Point 200 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversey
- MFR # 5546264
- Zoro # G3748062
- UPC # 807174498509
- Country of Origin Canada
- Category Pre-Measured Chemicals
Dimensions
Size | 2.5L |
Cleaner Container Size | 1.4 L |
Container Size | 2.5 L |
Description
Disinfectant Bathroom Cleaner, Label Number 22, Label Color Coding Blue, Chemical Series Crew, Cleaner Form Liquid, Container Size 2.5 L, Container Type Bottle, Fits Dispenser Series J-Fill, NSF Rating Not Rated, pH Level 12.6, pH Value Alkaline, Primary Chemical Quat, Recommended Dilution 1:128, Concentrated, EPA Registered Yes, Properties Butyl Free, Nonflammable, EPA Registration Number 6836-73-70627, Flash Point 200 Degrees F, VOC Content 1 Percent, Fragrance Floral, Standards EPA Registered
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JMKIIT 16 oz Can Crusher (97610)
- SHOP-VAC Built-In Pump Shop Vacuum, 18 gal, 130 cfm (9601806)
- DEWALT 3 x 14 Row Angle Handle Stainless Wire Brush (DW49706)
- ALUF PLASTICS RCT-33X Royal Crown Top Liner, 33 x 39 in, 33 gal Capacity, Metalocene Blend, Black (RL-3339XH)
- DIVERSEY Carpet Extraction Cleaner, 2.5 L Bottle, 2 PK (101109762)
- DIVERSEY Bathroom Cleaner, 1.5 gal. Jug, 2 PK (95271230)
- DIVERSEY Glass and All Purpose Cleaner, 1.5L Hose End Connection Bottle, 2 PK (93063402)
- DIVERSEY Liquid Air Freshener, 2.5L Bottle, 2 PK (101109734)
- DIVERSEY Glass and Multi-Surface Cleaner Concentrate, Bottle, 2 PK (100975197)
- DIVERSEY One Step Disinfectant Deodorizing Cleaner Concentrate, 1.5L Hose End Connection Bottle, 2 PK (101102925)
- SCOTCH-BRITE Fluid Bottle, 16 oz. (20226)
- Diversey Pre-Measured Chemicals