Shop All Bathroom Cleaners
This Product is Discontinued
Diversey
Disinfect Cleaner, 32oz, Spray Bottle, PK12 (Discontinued)
Mfr # 5516217
Zoro # G8682365
This Product is Discontinued
Key Features
- Cleaner Chemical Product Grouping Multi-Surface Bathroom Cleaner
- Container Type Bottle
- Fragrance Fresh
- Cleaner Form Liquid
- Primary Chemical None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversey
- MFR # 5516217
- Zoro # G8682365
- UPC # 10807174518846
- Country of Origin Canada
- Category Bathroom Cleaners
Dimensions
Cleaner Container Size | 32 oz |
Container Size | 32 oz |
Details
Cleaner Chemical Product Grouping | Multi-Surface Bathroom Cleaner |
Container Type | Bottle |
Item | Disinfectant Washroom Cleaner |
Fragrance | Fresh |
Cleaner Form | Liquid |
Primary Chemical | None |
Item - Bathroom Cleaners | Bathroom Cleaner |
Cleaner Container Type | Bottle |
Color | Green |
Recommended Dilution | Ready to Use |
VOC Content | 1% |
Standards | EPA Registered |
Includes | (1) Trigger |
Net Weight | 946 ml |
pH Level | 10.75 |
Surfaces for Use On | Hard Nonporous Surfaces |
Properties | Nonflammable |
NSF Rating | Not Rated |
Nonflammable | Yes |
Product Series | Bath Mate(R) |
pH Value | Alkaline |
Description
Multi-Surface Bathroom Cleaner, Disinfectant Washroom Cleaner, Primary Chemical None, Surfaces for Use On Hard Nonporous Surfaces, Container Type Bottle, Container Size 32 oz, Fragrance Fresh, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, Color Green, Product Series Bath Mate(R), VOC Content 1 Percent, pH Level 10.75, pH Value Alkaline, Nonflammable Yes, NSF Rating Not Rated, EPA Registered, Net Weight 946 ml, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.