Shop All Pre-Measured Chemicals
Diversey
Dishwashing Detergent, 8 lb. Bottle, 2 PK
Mfr # 95901035
Zoro # G9197377
product price: $440.99
/pk 2, $220.50/ea
Free Shipping & Returns
$440.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Portion Control System Chemicals
- Recommended Dilution 1:1024
- Cleaner Form Powder
- Cleaner Container Size 8 lb
- Primary Chemical None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversey
- MFR # 95901035
- Zoro # G9197377
- UPC # 807174521443
- Country of Origin United States
- Category Pre-Measured Chemicals
Dimensions
Cleaner Container Size | 8 lb |
Size | 8 lb. |
Container Size | 8 lb |
Details
Cleaner Chemical Product Grouping | Portion Control System Chemicals |
Recommended Dilution | 1:1024 |
Cleaner Form | Powder |
Primary Chemical | None |
Cleaner Container Type | Bottle |
Color | Yellow |
Standards | Kosher |
Container Type | Bottle |
Item | Dishwashing Detergent |
Fragrance | Unscented |
Form | Solid |
Item - Portion Control System Chemicals | Dishwashing Detergent |
Properties | Nonflammable |
Product Grouping | Dishwashing Detergents |
Product Label | Dishwashing Detergent |
pH Value | Neutral |
pH Level | 7.98 |
Surfaces for Use On | Glass, Metal |
Description
Dishwashing Detergent, Chemical Series Optimizer, Cleaner Form Powder, Container Size 8 lb, Container Type Bottle, pH Level 7.98, pH Value Neutral, Primary Chemical None, Recommended Dilution 1:1,024, 1:2,048, Concentrated, Properties Nonflammable, Flash Point 200 Degrees F, VOC Content 0 Percent, Fragrance Citrus, Standards Kosher, Surfaces for Use On Glass, Metal, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M General Purpose Cleaner, 2L Bottle (8H)
- TOUGH GUY 5 in Tube Wet Mop, 12 oz Dry Wt, Quick Change Connection, Looped-End, Blue, Microfiber (6DML3)
- BUG ELIMINATION AND PREVENTION(BEAPCO) Bug Elimination and Prevention BeapCo 10021-3 Dissolvabel Laundry Bag (10021-3)
- SWIFFER Swiffer Wetjet Kit (037000928102)
- DIVERSEY Neutral Cleaner, 2.5L Bottle, 2 PK (101109756)
- DIVERSEY Solvent Cleaner, 5L Hose End Connection Bottle (95892546)
- DIVERSEY Grease Release Cleaner, 2.5L Bottle, 2 PK (95192347)
- DIVERSEY Foaming Drain Maintainer Concentrate, 1.5L Hose End Connection Bottle, 2 PK (94266308)
- DIVERSEY Cleaner and Disinfectant Concentrate, 2L Hose End Connection Bottle, 2 PK (4963357)
- DIVERSEY Neutral All Purpose Cleaner, 1.4L 2 PK (95019481)
- DIVERSEY Deordorizing Cleaner and Disinfectant Concentrate, 2.5L Bottle, 2 PK (04329.)
- Diversey Pre-Measured Chemicals & Dispensers