Shop All Dishwashing Detergents
Diversey
Dishwashing Detergent, 1 gal., Citrus, PK4
Mfr # 957229280
Zoro # G9197133
product price: $252.99
/pk 4, $63.25/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Dishwashing Detergents and Rinses
- Washing Type Hand Wash
- Cleaner Form Liquid
- Cleaner Container Type Jug
- Fragrance Citrus
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversey
- MFR # 957229280
- Zoro # G9197133
- UPC # 807174529357
- Country of Origin Canada
- Category Dishwashing Detergents
Dimensions
Cleaner Container Size | 1 gal |
Degreaser Container Size | 1 gal. |
Size | 1 gal. |
Container Size | 1 gal |
Details
Cleaner Chemical Product Grouping | Dishwashing Detergents and Rinses |
Washing Type | Hand Wash |
Item - Dishwashing | Dishwashing Soap |
Cleaner Form | Liquid |
Cleaner Container Type | Jug |
Fragrance | Citrus |
Primary Chemical | None |
Form | Liquid |
Item | Dishwashing Detergent |
Recommended Dilution | Ready to Use |
Contains | Sodium Dodecylbenzene Sulfonate, Sodium Lauryl Ether Sulfate |
Standards | CFIA, Kosher |
Color | Green |
Degreaser Container Type | Jug |
Container Type | Jug |
Includes Chemical | None |
Surfaces for Use On | Hard Nonporous Surfaces |
Description
Dishwashing Detergent, Washing Type Hand Wash, Container Type Jug, Container Size 1 gal, Fragrance Citrus, Cleaner Form Liquid, Standards CFIA, Kosher, Color Green, Primary Chemical None, Recommended Dilution Ready to Use, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUNDMARK Restorer Marble 32Oz (3536-F-326)
- SELLARS Sellars 5448301 Blue Shop Towel; Pack 3 (165030)
- NILFISK Aero Shop Vacuum, 1-1/4" Hose Dia., PET 3600 l/min (107406623)
- VIKAN 2 7/8 in W Scrub Brush, Stiff, 5 3/4 in L Handle, 4 3/4 in L Brush, Pink, Plastic, 10 in L Overall (41791)
- DIVERSEY Pot and Pan Cleaner, 32 oz., Unscented (101109768)
- DIVERSEY Dishwasher Rinse Additive, 1 gal, Blue, PK4 (957273280)
- DIVERSEY Dishwashing Detergent, 1 gal., Surfact, PK4 (57268280)
- DIVERSEY Beer Clean Glass Cleaner, Powder, .5oz Packet, PK100 (990224)
- DIVERSEY Beer Clean Glass Cleaner, Powder, .5oz Packet, PK100 (990221)
- DIVERSEY Sanitizing Rinse, Hand Wash, Bottle, 2.5L (101105267)
- CASCADE ORIGINAL Fresh Scent Pods Dishwasher Detergent , 25PK (80675)
- Diversey Dishwashing Detergents