Shop All Dishwashing Detergents
Diversey
Dishwashing Detergent, 1 gal., Ammonia, PK4
Mfr # 957252280
Zoro # G9197194
product price: $328.99
/pk 4, $82.25/ea
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Dishwashing Detergents and Rinses
- Washing Type Machine Wash
- Cleaner Form Liquid
- Cleaner Container Type Jug
- Fragrance Characteristic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversey
- MFR # 957252280
- Zoro # G9197194
- UPC # 807174531510
- Country of Origin Canada
- Category Dishwashing Detergents
Dimensions
Cleaner Container Size | 1 gal |
Degreaser Container Size | 1 gal. |
Size | 1 gal. |
Container Size | 1 gal |
Description
Dishwasher Detergent, Washing Type Machine Wash, Container Type Jug, Container Size 1 gal, Ready to Use/Concentrated Concentrated, Fragrance Characteristic, Product Series No Series, Cleaner Form Liquid, Standards Halal, Kosher, Color Red, Flash Point Greater Than 200 Degrees F, Primary Chemical None, Recommended Dilution 1:400 to 1:1000, Package Quantity 4
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOBRICK Bobrick ClassicSeries Surface Mounted MultiRoll Tissue Dispenser B2888 (B2888)
- SP SCIENCEWARE Biohazard Bag Holder, 27-1/8 In. H (F13192-0003)
- MR. CLEAN Magic Eraser Extra Durable, 4 3/5 x 2 2/5, 7/10in Thick, White, PK30 (16449)
- ECOBOND Ecobond EODP144005 5 gal Odor Defender Smoke Eliminator & Blocking Paint (EODP144005)
- DIVERSEY Dishwasher Rinse Additive, 1 gal, Blue, PK4 (957273280)
- DIVERSEY Pot/Pan Detergent, For Optifill System, 2.5L, Blue (DVO94977476)
- DIVERSEY Beer Clean Glass Cleaner, Unscented, Powder, 4 lb. Container, PK2 (990241)
- DIVERSEY Suma Shine Portion Pak, 28g, 100/CT, White, PK 100 (DVO94622384)
- DIVERSEY Beer Clean Glass Cleaner, Powder, .5oz Packet, PK100 (990221)
- DIVERSEY Limon Pot And Pan Detergent, 2PK (DVOCBD95729360)
- COLGATE-PALMOLIVE Palmolive Ultra Oxy Original Scent Liquid Dish Soap 20 oz (US04229A)
- Diversey Dishwashing Detergents