Shop All Degreasers
Diversey
Dish Soap, 1 Gal Jug, Liquid, Straw, 4 PK
Mfr # 957208280
Zoro # G6122146
product price: $162.99
/pk 4, $40.75/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Jug
- Size 1 Gal
- Cleaner Form Liquid
- Fragrance Surfactant
- Recommended Dilution 1:64-1:512
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversey
- MFR # 957208280
- Zoro # G6122146
- UPC # 807174530667
- Country of Origin Canada
- Category Degreasers
Dimensions
Size | 1 Gal |
Degreaser Container Size | 1 gal. |
Cleaner Container Size | 1 gal |
Container Size | 1 gal |
Description
Dish Soap, Washing Type Hand Wash, Container Type Jug, Container Size 1 gal, Ready to Use/Concentrated Concentrated, Fragrance Unscented, Product Series No Series, Cleaner Form Liquid, Standards Halal, Kosher, Color Straw, Flash Point Greater Than 200 Degrees F, Maximum RTU Yield per Container 1 gal, Primary Chemical None, Recommended Dilution 1:64 to 1:512, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOBRICK Roller, Toilet Tissue (4288-9)
- CARLISLE FOODSERVICE Dbl Foam Squeegee, 18", Blue, PK6 (4156714)
- KRAFT TOOL Crows Foot Texture Double Brush (DW118D)
- NOBLES/TENNANT VAC MOTOR - TD 36V 3STG 5.7 - AMETEK 119432-13 (9004054)
- DIVERSEY Degreaser, 1.5 L Hose End Connection Bottle, Liquid, 2 PK (101104391)
- DIVERSEY Cleaner/Degreaser, 32 Oz Trigger Spray Bottle, Liquid, Red, 12 PK (95891789)
- DIVERSEY Cleaner/Degreaser, 1.5 Oz Packet, Powder, Purple, 2 PK (990682)
- DIVERSEY Cleaner/Degreaser, 2.5 L Bottle, Liquid, 2 PK (100986237)
- DIVERSEY Power Cleane/Degreaser, 1 Gal Jug, Liquid, Red, 4 PK (100870948)
- DIVERSEY Degreaser, 1 Gal Jug, Liquid, Yellow, 4 PK (95499058)
- CRC Electrical Parts Degreaser, Aerosol Can, 12 PK (2018)
- Diversey Degreasers