Shop All Degreasers
Diversey
Degreaser Concentrate, 2.5 Gal Box, Liquid, Clear
Mfr # 904296
Zoro # G9197002
Not eligible for select promotions
$72.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Box
- Size 2.5 Gal
- Cleaner Form Liquid
- Degreaser Application Food Contact Surfaces
- Fragrance Surfactant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diversey
- MFR # 904296
- Zoro # G9197002
- UPC # 807174530001
- Country of Origin Canada
- Category Degreasers
Dimensions
Size | 2.5 Gal |
Degreaser Container Size | 2.50 gal. |
Cleaner Container Size | 2.5 gal |
Container Size | 2.5 gal |
Description
Degreaser Concentrate, Cleaner Chemical Product Grouping Degreasers, Bag, 2.5 gal, Net Weight 21 oz, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 0 Percent, Nonflammable Yes, Biodegradable No, Butyl Free Yes, Plastic Safe Yes, Dielectric Strength Undetermined, Application Facility Maintenance, pH Value Neutral, Ecologo, Kosher, NSF Rated, Primary Chemical None, Base Formula Solvent Based, Cleaner VOC Range No VOC, NSF Rating A1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASCADES PRO Select Perforated Roll Paper Towels, 2 Ply, 250 Sheets, 166.6 ft; 8", Natural, 12 PK (K251)
- REMCO Not Included L Tube and Pipe Brush, , Not Included, Bristle Color: Black (5380909)
- MAKITA Quick-Connect Adapter (P-70378)
- SPILFYTER Sorbents, 42 gal, 3 in x 10 ft, Universal, White, Cellulose (150310)
- DIVERSEY Degreaser, 32 Oz Trigger Spray Bottle, Liquid, Red, 12 PK (95891164)
- DIVERSEY Degreaser, 1.5 L Hose End Connection Bottle, Liquid, 2 PK (101104391)
- DIVERSEY Cleaner/Degreaser, 1 Gal Jug, Liquid, Purple (95272232)
- DIVERSEY Cleaner/Degreaser, 1.5 Oz Packet, Powder, Purple, 2 PK (990682)
- DIVERSEY Cleaner/Degreaser, 1.5 Gal Jug, Liquid, Red, 2 PK (100969925)
- DIVERSEY Cleaner/Degreaser, 32 Oz Trigger Spray Bottle, Liquid, Red, 12 PK (95891789)
- FANTASTIK Disinfectant Degreaser, 128 fl oz (4 quart) Spray, White, 4 PK (SJN311930CT)
- Diversey Degreasers